Shop All Spiral Point 3-Flute Taps
Cle-Line
Spiral Point Tap, Plug, 3
Mfr # C00790
Zoro # G1825472
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Shank Dia. Shank Dia.: 0.255"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cle-Line
- MFR # C00790
- Zoro # G1825472
- UPC # 697334007906
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Shank Dia. | Shank Dia.: 0.255" |
Tap Size | 1/4" |
Tap Dimension Type | Inch |
Overall Length | 2-1/2" |
Thread Length | 1" |
Square Size | 0.1910 in |
75% Thread Drill Size | #7 |
Shank Length | 1 1/2 in |
55% Thread Drill Size | #3 |
Thread Size | 1/4"-20 |
Drill Bit Size | #7 |
65% Thread Drill Size | #5 |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size #7, Thread Limit H3, Class of Fit 3B, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive, 22mm 6 pt Metric Socket, 6 Points (10E910)
- HANSON High Carbon Steel Machine Screw Fractional Plug Tap 5/16"-24 NF (1429)
- ATD TOOLS ATD Tools ATD-580 Sae & Metric Long Arm Ball End Hex Key Set (ATD-580)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3033M)
- CLE-LINE Spiral Point Tap, Plug 3 Flutes (C62162)
- CLE-LINE Spiral Point Tap Plug, 3 Flutes (C62164)
- CLE-LINE Spiral Point Tap, Plug 3 Flutes (C00793)
- CLE-LINE Spiral Point Tap, Plug, 3 (C00774)
- CLE-LINE Spiral Point Tap, Plug 3 Flutes (C00805)
- CLE-LINE Spiral Point Tap, Plug, 3 (C62185)
- WIDIA Spiral Point Tap Plug, 3 Flutes (VTSPO5045 -REPLACE EDP#82613B)
- Cle-Line Spiral Point 3-Flute Taps