Shop All Spiral Point 3-Flute Taps
Cle-Line
Spiral Point Tap, Plug, 3
Mfr # C00774
Zoro # G1825262
original price:
$13.29
5% off
new price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. Shank Dia.: 0.590"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Thread Type UNF
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C00774
- Zoro # G1825262
- UPC # 697334007746
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 3/4"-16 |
Shank Dia. | Shank Dia.: 0.590" |
Tap Size | 3/4" |
Tap Dimension Type | Inch |
Overall Length | 4-1/4" |
Thread Length | 2" |
Drill Bit Size | 11/16 in |
Shank Length | 2 1/4 in |
55% Thread Drill Size | 17.90 mm |
Square Size | 0.4420 in |
Thread Size | 3/4"-16 |
65% Thread Drill Size | 17.70 mm |
75% Thread Drill Size | 17.50 mm |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size 3/4 In.-16, UNF, Overall Length 4 1/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2 in, 75 Percent Thread Drill Size 17.50 mm, Thread Limit H3, Class of Fit 3B, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 19Mm Non-sparking Combination 12-point Wrench (UH1219M)
- WILTON Sledge Hammer, 2-1/2 lb., 12, Rubber/Steel (90212)
- PROSKIT Diagonal Cutters 4.5 (200-037)
- KIPP Tension Lever Flat Size:2, 12H7, A=100, Form:15° Steel, Comp:Thermoset (K0177.112)
- CLE-LINE Spiral Point Tap, Plug 3 Flutes (C00805)
- CLE-LINE Spiral Point Tap, Plug, 3 (C00790)
- CLE-LINE Spiral Point Tap Plug, 3 Flutes (C62164)
- CLE-LINE Spiral Point Tap, Plug 3 Flutes (C62162)
- CLE-LINE Spiral Point Tap, Plug, 3 (C00801)
- CLE-LINE Spiral Point Tap, Plug 3 Flutes (C00793)
- OSG Spiral Point Tap Plug, 3 Flutes (2885901)
- Cle-Line Taps