Shop All Spiral Point 2-Flute Taps
Cle-Line
Spiral Point Tap Plug, 2 Flutes
Mfr # C62180
Zoro # G4960798
product price: $7.25
/ea
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 6.48mm
- Tap Thread Size M6-1
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C62180
- Zoro # G4960798
- UPC # 697334621805
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Shank Dia. | 6.48mm |
Tap Thread Size | M6-1 |
Tap Dimension Type | Metric |
Overall Length | 63.50mm |
Thread Length | 25.40mm |
Pitch Diameter Limit | D5 |
75% Thread Drill Size | 5.00 mm |
65% Thread Drill Size | 13/64 in |
Shank Length | 38.10 mm |
Square Size | 4.85 mm |
Thread Size | M6x1 |
Tap Length Standard | USCTI |
55% Thread Drill Size | 5.25 mm |
Description
Straight Flute Tap, Thread Size M6x1, Metric Coarse, Plug, Overall Length 63.50 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 25.40 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit D5, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 11 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C46M42PR-11' 6)
- DRILL AMERICA 1/4"x3/8" HSS 4 Flute Single End Center Cutting End Mill (DWCF308-CC)
- KNIPEX Pliers, Angled, 0.071in Dia, 6-3/4in. L (46 23 A21)
- IRWIN Utility Knife 4 Point Snap Blade, 9 in L (1774103)
- CLE-LINE Spiral Point Tap, Plug, 2 (C62153)
- CLE-LINE Spiral Point Tap, Plug, 2 Flutes (C62156)
- CLE-LINE Spiral Point Tap, Plug, 2 (C62158)
- CLE-LINE Spiral Point Tap, Plug, 2 (C00788)
- CLE-LINE Spiral Point Tap, M8-1.25, Plug, Metric Coarse, 2 Flutes, Bright (C62183)
- CLE-LINE Spiral Point Tap Plug, 2 Flutes (C62161)
- WIDIA Spiral Point Tap, #10-24, Plug, UNC, 2 Flutes, Oxide (VTSPO5406)
- Cle-Line Taps