Shop All Spiral Point 2-Flute Taps
Cle-Line
Spiral Point Tap, Plug 2 Flutes
Mfr # C62177
Zoro # G4960816
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 4.27mm
- Tap Thread Size M4-0.7
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cle-Line
- MFR # C62177
- Zoro # G4960816
- UPC # 697334621775
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Shank Dia. | 4.27mm |
Tap Thread Size | M4-0.7 |
Tap Dimension Type | Metric |
Overall Length | 53.97mm |
Pitch Diameter Limit | D4 |
Thread Length | 19.05mm |
55% Thread Drill Size | 3.50 mm |
Tap Length Standard | USCTI |
Thread Size | M4x0.7 |
Square Size | 3.33 mm |
65% Thread Drill Size | 3.40 mm |
Shank Length | 35.00 mm |
75% Thread Drill Size | 3.30 mm |
Description
Straight Flute Tap, Thread Size M4x0.7, Metric Coarse, Plug, Overall Length 53.97 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 19.05 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit D4, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive, 12mm Torx(R) Metric Socket, 12 Points (J4712LTM)
- LISLE Disconnect Pliers (LIS37140)
- DEWALT Stacked Dado Sets (DW7670)
- PROTO Tethered Aligning Pry Bar, 18in.L. (J2120-TT)
- CLE-LINE Spiral Point Tap, Plug 2 Flutes (C00783)
- CLE-LINE Spiral Point Tap, Plug, 2 Flutes (C62156)
- CLE-LINE Spiral Point Tap Plug, 2 Flutes (C62154)
- CLE-LINE Spiral Point Tap Plug, 2 Flutes (C62180)
- CLE-LINE Spiral Point Tap Plug, 2 Flutes (C00785)
- CLE-LINE Spiral Point Tap Plug, 2 Flutes (C62155)
- OSG Spiral Point Tap Plug, 2 Flutes (1206400)
- Cle-Line Spiral Point 2-Flute Taps