Shop All Spiral Point 2-Flute Taps
Cle-Line
Spiral Point Tap, Plug 2 Flutes
Mfr # C62175
Zoro # G4960825
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M3-0.5
- Shank Dia. 3.58mm
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C62175
- Zoro # G4960825
- UPC # 697334621751
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | M3-0.5 |
Shank Dia. | 3.58mm |
Tap Dimension Type | Metric |
Overall Length | 49.21mm |
Pitch Diameter Limit | D3 |
Thread Length | 15.88mm |
55% Thread Drill Size | #37 |
Tap Length Standard | USCTI |
75% Thread Drill Size | 2.50 mm |
65% Thread Drill Size | #38 |
Thread Size | M3x0.5 |
Shank Length | 33.00 mm |
Square Size | 2.79 mm |
Description
Straight Flute Tap, Thread Size M3x0.5, Metric Coarse, Plug, Overall Length 49.21 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 15.88 mm, 75 Percent Thread Drill Size 2.50 mm, Thread Limit D3, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS Indexible Pry Bar 24" (82224)
- DRILL AMERICA 1/8" NPT Tap and "R" HSS Drill Bit (POU1/8NPTW/DRILL)
- BETA 5 Piece Metric Plain, Hex Key Set (000961952)
- MILWAUKEE TOOL Modular Crimper (48-22-3075)
- CLE-LINE Spiral Point Tap Plug, 2 Flutes (C62161)
- CLE-LINE Spiral Point Tap Plug, 2 Flutes (C62155)
- CLE-LINE Spiral Point Tap Plug, 2 Flutes (C62180)
- CLE-LINE Spiral Point Tap, M8-1.25, Plug, Metric Coarse, 2 Flutes, Bright (C62183)
- CLE-LINE Spiral Point Tap, Plug, 2 (C00788)
- CLE-LINE Spiral Point Tap, Plug, 2 (C62159)
- OSG Spiral Point Tap, Plug 2 Flutes (2812400)
- Cle-Line Spiral Point 2-Flute Taps