Shop All Spiral Point 2-Flute Taps
Cle-Line
Spiral Point Tap, Plug, 2 Flutes
Mfr # C62157
Zoro # G4960956
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #12-24
- Shank Dia. 0.220"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C62157
- Zoro # G4960956
- UPC # 697334621577
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | #12-24 |
Shank Dia. | 0.220" |
Tap Dimension Type | Inch |
Overall Length | 2-3/4" |
Thread Length | 15/16" |
Pitch Diameter Limit | H3 |
Tap Length Standard | USCTI |
55% Thread Drill Size | #13 |
65% Thread Drill Size | 4.60 mm |
Shank Length | 1 7/16 in |
Thread Size | #12-24 |
75% Thread Drill Size | 4.45 mm |
Square Size | 0.1650 in |
Description
Straight Flute Tap, Thread Size #12-24, UNC, Plug, Overall Length 2 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 15/16 in, 75 Percent Thread Drill Size 4.45 mm, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Tuckpointing Trowel, 6-1/2 x 3/8, Steel (13P528)
- SP AIR Reversible Flex Head Cut Off Tool (SP-7231R)
- INGERSOLL-RAND Trigger Assembly (2130-D1093)
- STARRETT Flexible Steel Rule, 6 L x1/2 In W, Chrome (C304R-6)
- CLE-LINE Spiral Point Tap Plug, 2 Flutes (C62180)
- CLE-LINE Spiral Point Tap, Plug 2 Flutes (C00783)
- CLE-LINE Spiral Point Tap Plug, 2 Flutes (C62155)
- CLE-LINE Spiral Point Tap, M8-1.25, Plug, Metric Coarse, 2 Flutes, Bright (C62183)
- CLE-LINE Spiral Point Tap Plug, 2 Flutes (C62161)
- CLE-LINE Spiral Point Tap, Plug 2 Flutes (C00789)
- OSG Spiral Point Tap, Plug, 2 (1214200)
- Cle-Line Spiral Point 2-Flute Taps