Shop All Spiral Point 2-Flute Taps
Cle-Line
Spiral Point Tap, Plug, 2 Flutes
Mfr # C62156
Zoro # G4960965
product price: $5.65
/ea
$5.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.194"
- Tap Thread Size #10-32
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C62156
- Zoro # G4960965
- UPC # 697334621560
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Shank Dia. | 0.194" |
Tap Thread Size | #10-32 |
Tap Dimension Type | Inch |
Overall Length | 2-3/4" |
Pitch Diameter Limit | H3 |
Thread Length | 7/8" |
Square Size | 0.1520 in |
Thread Size | #10-32 |
Shank Length | 1 1/2 in |
75% Thread Drill Size | #21 |
65% Thread Drill Size | 4.15 mm |
55% Thread Drill Size | 4.25 mm |
Tap Length Standard | USCTI |
Description
Straight Flute Tap, Thread Size #10-32, UNF, Plug, Overall Length 2 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size #21, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO USB Data Input Tool, Connctr B (06AFM380B)
- MAKITA 4-1/2" SJS™ Angle Grinder, 13.0A, Slide, Lock-On (9564CV)
- SUPERIOR STEEL 6 Inch x 5 Inch Asphalt Cutter 1-1/8 Inch Shank 19 Inch Long (SC92167)
- RIDGID Cutting Oil, 1 gal, Can (74012)
- CLE-LINE Spiral Point Tap, Plug 2 Flutes (C00789)
- CLE-LINE Spiral Point Tap, #4-40, Plug, UNC, 2 Flutes, Bright (C62151)
- CLE-LINE Spiral Point Tap, Plug, 2 (C62158)
- CLE-LINE Spiral Point Tap, Plug, 2 (C00788)
- CLE-LINE Spiral Point Tap, M8-1.25, Plug, Metric Coarse, 2 Flutes, Bright (C62183)
- CLE-LINE Spiral Point Tap, Plug, 2 (C62153)
- CLEVELAND Spiral Point Tap, Plug, 2 (C57062)
- Cle-Line Taps