Shop All Spiral Point 2-Flute Taps
Cle-Line
Spiral Point Tap Plug, 2 Flutes
Mfr # C62152
Zoro # G4960895
product price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size #5-40
- Shank Dia. 0.141"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C62152
- Zoro # G4960895
- UPC # 697334621522
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | #5-40 |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Overall Length | 1-7/8" |
Thread Length | 5/8" |
Pitch Diameter Limit | H2 |
Square Size | 0.1100 in |
Tap Length Standard | USCTI |
55% Thread Drill Size | #36 |
65% Thread Drill Size | #37 |
Shank Length | 1 5/16 in |
75% Thread Drill Size | #39 |
Thread Size | #5-40 |
Description
Straight Flute Tap, Thread Size #5-40, UNC, Plug, Overall Length 1 7/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size #39, Thread Limit H2, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 135° NAS 907 Type J Heavy-Duty Cobalt 6 Aircraft Ext. Drill Cleveland 3722-6 Straw HSS-CO 8% 13/64 (C08159)
- WESTCOTT Ruler, Aluminum, 12 In (14174)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-TX-40-5PK)
- WEATHERHEAD Braided Collet, 1555754 (ET425DC-10Z)
- CLE-LINE Spiral Point Tap, M8-1.25, Plug, Metric Coarse, 2 Flutes, Bright (C62183)
- CLE-LINE Spiral Point Tap Plug, 2 Flutes (C62154)
- CLE-LINE Spiral Point Tap, Plug, 2 (C00788)
- CLE-LINE Spiral Point Tap, Plug 2 Flutes (C62175)
- CLE-LINE Spiral Point Tap Plug, 2 Flutes (C62160)
- CLE-LINE Spiral Point Tap Plug, 2 Flutes (C62155)
- OSG Spiral Point Tap, Plug, 2 (2807001)
- Cle-Line Taps