Shop All Spiral Point 2-Flute Taps
Cle-Line
Spiral Point Tap Plug, 2 Flutes
Mfr # C00785
Zoro # G1825341
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size #8-32
- Shank Dia. 0.168"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C00785
- Zoro # G1825341
- UPC # 697334007852
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | #8-32 |
Shank Dia. | 0.168" |
Tap Dimension Type | Inch |
Tap Size | #8 |
Overall Length | 2.125" |
Thread Length | 3/4" |
Thread Size | #8-32 |
Drill Bit Size | #29 |
Shank Length | 1 3/8 in |
75% Thread Drill Size | 3.40 mm |
55% Thread Drill Size | 3.60 mm |
Square Size | 0.1310 in |
65% Thread Drill Size | 3.50 mm |
Pitch Diameter Limit | H2 |
Description
Spiral Point Tap, Thread Size #8-32, UNC, Overall Length 2 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H2, Class of Fit 3B, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HORIZON TOOL Extra Long Torx Screwdriver Set (912)
- STEELMAN 1/2" Drive x 13/16" Deep 6-Point Impact SAE Single Socket (78275)
- HAKKO/CHP Long Nose Pliers, 1.2mm, Delicate Work (PN-2005)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 15/64 (47601)
- CLE-LINE Spiral Point Tap Plug, 2 Flutes (C62160)
- CLE-LINE Spiral Point Tap, #4-40, Plug, UNC, 2 Flutes, Bright (C62151)
- CLE-LINE Spiral Point Tap, Plug, 2 (C62153)
- CLE-LINE Spiral Point Tap, Plug 2 Flutes (C00789)
- CLE-LINE Spiral Point Tap, Plug 2 Flutes (C62175)
- CLE-LINE Spiral Point Tap, Plug, 2 (C62159)
- OSG Spiral Point Tap, Plug, 2 Flutes (12700100)
- Cle-Line Spiral Point 2-Flute Taps