Shop All Spiral Point 2-Flute Taps
Cle-Line
Spiral Point Tap, Plug 2 Flutes
Mfr # C00783
Zoro # G1825332
original price:
$7.84
23% off
$5.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.141"
- Tap Thread Size #6-32
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cle-Line
- MFR # C00783
- Zoro # G1825332
- UPC # 697334007838
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Shank Dia. | 0.141" |
Tap Thread Size | #6-32 |
Tap Dimension Type | Inch |
Tap Size | #6 |
Overall Length | 2.000" |
Thread Length | 5/8" |
Shank Length | 1 5/16 in |
Drill Bit Size | #36 |
Thread Size | #5-32 |
Square Size | 0.1100 in |
Pitch Diameter Limit | H2 |
Description
Spiral Point Tap, Thread Size #5-32, UNC, Overall Length 2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 5/8 in, Thread Limit H2, Class of Fit 3B, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2-3/8" Quick Change Sheet Metal Carbide Cutter (49-57-8337)
- ZORO SELECT Two Spoke Wheel, 6.00" Diameter, Silver (30736P)
- KLEIN TOOLS General Purpose Slotted Screwdriver 3/16 in Round (621-6)
- MILWAUKEE TOOL Milwaukee® 48-01-2784 6" 18 TPI The Torch„¢ SAWZALL® Blade (48-01-2784)
- CLE-LINE Spiral Point Tap, #4-40, Plug, UNC, 2 Flutes, Bright (C62151)
- CLE-LINE Spiral Point Tap Plug, 2 Flutes (C62154)
- CLE-LINE Spiral Point Tap Plug, 2 Flutes (C62160)
- CLE-LINE Spiral Point Tap Plug, 2 Flutes (C00785)
- CLE-LINE Spiral Point Tap, Plug 2 Flutes (C62175)
- CLE-LINE Spiral Point Tap Plug, 2 Flutes (C62161)
- WIDIA Spiral Point Tap, Plug 2 Flutes (12036)
- Cle-Line Taps