Shop All Spiral Point 2-Flute Taps
Cle-Line
Spiral Point Tap, Plug 2 Flutes
Mfr # C00776
Zoro # G1825308
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #1-64
- Shank Dia. 0.141"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cle-Line
- MFR # C00776
- Zoro # G1825308
- UPC # 697334007760
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | #1-64 |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Tap Size | #1 |
Overall Length | 1.690" |
Thread Length | 3/8" |
Shank Length | 1 5/16 in |
75% Thread Drill Size | 1.45 mm |
65% Thread Drill Size | #53 |
Drill Bit Size | #53 |
Thread Size | #1-64 |
Square Size | 0.1100 in |
55% Thread Drill Size | 1/16 in |
Pitch Diameter Limit | H2 |
Description
Spiral Point Tap, Thread Size #1-64, UNC, Overall Length 1 11/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size 1.45 mm, Thread Limit H2, Class of Fit 3B, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT Safety Knife Single Edge Razor, 7 in L (WKAR2)
- CENTRAL TOOLS Micrometer Click-Type Torque Wrench 100-600 Ft./Lbs, 3/4" Drive (CEN3T660)
- ZORO SELECT Head Set, M6, 65mm, FLEX-5P/S (FL5-HS-M6)
- CLECO Pneumatic Needle Scaler (B1-CNB-LT-RD)
- CLE-LINE Spiral Point Tap Plug, 2 Flutes (C62155)
- CLE-LINE Spiral Point Tap, Plug 2 Flutes (C62175)
- CLE-LINE Spiral Point Tap, Plug, 2 (C62153)
- CLE-LINE Spiral Point Tap, Plug, 2 (C00788)
- CLE-LINE Spiral Point Tap, Plug, 2 (C62158)
- CLE-LINE Spiral Point Tap, Plug, 2 Flutes (C62156)
- OSG Spiral Point Tap, Plug 2 Flutes (1591208)
- Cle-Line Spiral Point 2-Flute Taps