Shop All Spiral Point 2-Flute Taps
Cle-Line
Spiral Point Tap, Plug 2 Flutes
Mfr # C00775
Zoro # G1825159
product price: $7.75
/ea
Sold in multiples of 2 for $15.50
$15.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.141"
- Tap Thread Size #0-80
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C00775
- Zoro # G1825159
- UPC # 697334007753
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Shank Dia. | 0.141" |
Tap Thread Size | #0-80 |
Tap Dimension Type | Inch |
Tap Size | #0 |
Overall Length | 1.625" |
Thread Length | Thrad Length: 5/16" |
Drill Bit Size | 3/64 in |
Square Size | 0.1100 in |
55% Thread Drill Size | 1.30 mm |
Thread Size | #0-80 |
65% Thread Drill Size | 1.25 mm |
75% Thread Drill Size | 1.20 mm |
Shank Length | 1 5/16 in |
Pitch Diameter Limit | H2 |
Description
Spiral Point Tap, Thread Size #0-80, UNF, Overall Length 1 11/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size 1.20 mm, Thread Limit H2, Class of Fit 2B, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Slim Taper Saw File, American, 10in.L (73538500)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 17 mm Size, Deep Socket, Black Phosphate (49-66-6393)
- OTC Puller Set, Rear Axle (6540)
- WESTWARD 1/2" Drive Impact Socket Adapter (4LYY8)
- CLE-LINE Spiral Point Tap, Plug, 2 (C00788)
- CLE-LINE Spiral Point Tap, Plug 2 Flutes (C00783)
- CLE-LINE Spiral Point Tap, M8-1.25, Plug, Metric Coarse, 2 Flutes, Bright (C62183)
- CLE-LINE Spiral Point Tap, Plug 2 Flutes (C00789)
- CLE-LINE Spiral Point Tap Plug, 2 Flutes (C62155)
- CLE-LINE Spiral Point Tap Plug, 2 Flutes (C00785)
- OSG Spiral Point Tap, Plug 2 Flutes (2880001)
- Cle-Line Spiral Point 2-Flute Taps