Shop All Spiral Point 2-Flute Taps
Cle-Line
Spiral Point Tap, Plug, 2
Mfr # C62172
Zoro # G4960831
product price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3.58mm
- Tap Thread Size M2-0.4
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C62172
- Zoro # G4960831
- UPC # 697334621720
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Shank Dia. | 3.58mm |
Tap Thread Size | M2-0.4 |
Tap Dimension Type | Metric |
Overall Length | 44.45mm |
Pitch Diameter Limit | D3 |
Thread Length | 11.11mm |
75% Thread Drill Size | 1.60 mm |
Shank Length | 33.00 mm |
65% Thread Drill Size | 1.65 mm |
Tap Length Standard | USCTI |
55% Thread Drill Size | #51 |
Thread Size | M2x0.4 |
Square Size | 2.79 mm |
Description
Straight Flute Tap, Thread Size M2x0.4, Metric Coarse, Plug, Overall Length 44.45 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 11.11 mm, 75 Percent Thread Drill Size 1.60 mm, Thread Limit D3, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMWELL PRODUCTS 1-3/8X36 Slv Carp Bar (H591FS/3)
- KRAFT TOOL Pointing Trowel w/ProForm, 7" x 3 (GG423PF)
- PROTO 9 1/4 in Screw Bolt w/ Locking Nut Plain Grip Locking Plier (J293XL)
- WESTWARD General Purpose Slotted Screwdriver 3/16 in Round (401L01)
- CLE-LINE Spiral Point Tap, #4-40, Plug, UNC, 2 Flutes, Bright (C62151)
- CLE-LINE Spiral Point Tap, Plug 2 Flutes (C00783)
- CLE-LINE Spiral Point Tap Plug, 2 Flutes (C62161)
- CLE-LINE Spiral Point Tap, Plug, 2 (C62159)
- CLE-LINE Spiral Point Tap, Plug, 2 (C00788)
- CLE-LINE Spiral Point Tap Plug, 2 Flutes (C00785)
- OSG Spiral Point Tap, Plug 2 Flutes (2885401)
- Cle-Line Spiral Point 2-Flute Taps