Shop All Spiral Point 2-Flute Taps
Cle-Line
Spiral Point Tap, Plug, 2
Mfr # C00788
Zoro # G1825411
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-32
- Shank Dia. 0.194"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C00788
- Zoro # G1825411
- UPC # 697334007883
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | #10-32 |
Shank Dia. | 0.194" |
Tap Dimension Type | Inch |
Tap Size | #10 |
Overall Length | 2.375" |
Thread Length | 7/8" |
Shank Length | 1 1/2 in |
Drill Bit Size | #21 |
65% Thread Drill Size | 4.15 mm |
Square Size | 0.1520 in |
Thread Size | #10-32 |
75% Thread Drill Size | #21 |
55% Thread Drill Size | 4.25 mm |
Pitch Diameter Limit | H2 |
Description
Spiral Point Tap, Thread Size #10-32, UNF, Overall Length 2 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size #21, Thread Limit H2, Class of Fit 3B, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX 10 TPI Reciprocating Saw Blade, 5 PK (LXAR9110CT)
- TE-CO M10 Machinist Set, 14mm Slot (68002)
- CRESCENT 8mm 12 Point Combination Wrench (CCW19-05)
- MAHR Digital Indicator, 1087 R, 0.0002 in. Res. (4337661)
- CLE-LINE Spiral Point Tap, Plug, 2 (C62159)
- CLE-LINE Spiral Point Tap, Plug 2 Flutes (C62175)
- CLE-LINE Spiral Point Tap, Plug, 2 (C62153)
- CLE-LINE Spiral Point Tap Plug, 2 Flutes (C62161)
- CLE-LINE Spiral Point Tap Plug, 2 Flutes (C62160)
- CLE-LINE Spiral Point Tap Plug, 2 Flutes (C62154)
- WIDIA Spiral Point Tap, #6-32, UNC, 2 Flutes, TiCN (19839)
- Cle-Line Taps