Shop All Spiral Point 2-Flute Taps
Cle-Line
Spiral Point Tap, Plug, 2
Mfr # C00777
Zoro # G1825299
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.141"
- Tap Thread Size #1-72
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C00777
- Zoro # G1825299
- UPC # 697334007777
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Shank Dia. | 0.141" |
Tap Thread Size | #1-72 |
Tap Dimension Type | Inch |
Tap Size | #1 |
Overall Length | 1.690" |
Thread Length | 3/8" |
75% Thread Drill Size | #53 |
Shank Length | 1 5/16 in |
Thread Size | #1-72 |
55% Thread Drill Size | 1.60 mm |
Drill Bit Size | #53 |
Square Size | 0.1100 in |
65% Thread Drill Size | 1.55 mm |
Pitch Diameter Limit | H2 |
Description
Spiral Point Tap, Thread Size #1-72, UNF, Overall Length 1 11/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size #53, Thread Limit H2, Class of Fit 2B, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 1/2" Air Impact Wrench, 600ft-lbs Max Rev Torque, Super Duty (231C)
- QEP Corded Tile Saw 7 in Blade Dia. (22750Q)
- MILWAUKEE TOOL 3/16 in. x 2 in. x 4 in. 4-Cutter MX4 SDS-Plus Rotary Hammer Drill Bit (48-20-7310)
- DYNAMIC Tools 12" Half Round Hand File, Bastard Cut (D094103)
- CLE-LINE Spiral Point Tap, Plug 2 Flutes (C00789)
- CLE-LINE Spiral Point Tap Plug, 2 Flutes (C62161)
- CLE-LINE Spiral Point Tap, Plug 2 Flutes (C00783)
- CLE-LINE Spiral Point Tap, Plug, 2 (C62159)
- CLE-LINE Spiral Point Tap Plug, 2 Flutes (C62155)
- CLE-LINE Spiral Point Tap, M8-1.25, Plug, Metric Coarse, 2 Flutes, Bright (C62183)
- GREENFIELD THREADING Spiral Point Tap, #10-32, Plug, UNF, 2 Flutes, TiN (356767)
- Cle-Line Spiral Point 2-Flute Taps