Shop All Spiral Point 3-Flute Taps
Cle-Line
Spiral Point Tap, 5/8"-11, Plug, UNC, 3 Flutes, Bright
Mfr # C00803
Zoro # G1825052
product price: $33.55
/ea
$33.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/8"-11
- Shank Dia. Shank Dia.: 0.480"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C00803
- Zoro # G1825052
- UPC # 697334008033
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 5/8"-11 |
Shank Dia. | Shank Dia.: 0.480" |
Tap Dimension Type | Inch |
Overall Length | 3-13/16" |
Pitch Diameter Limit | H5 |
Thread Length | 1-13/16" |
Tap Size | 5/8" |
65% Thread Drill Size | 13.90 mm |
55% Thread Drill Size | 14.20 mm |
Thread Size | 5/8"-11 |
Drill Bit Size | 17/32 in |
Shank Length | 2 in |
75% Thread Drill Size | 13.60 mm |
Square Size | 0.3600 in |
Description
Spiral Point Tap, Thread Size 5/8 In.-11, UNC, Overall Length 3 13/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 13/16 in, 75 Percent Thread Drill Size 13.60 mm, Thread Limit H5, Class of Fit 2B, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 11/16 Inch Deep 6-Point Impact Socket (SID13017)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.360" Tip L (LBR-SS3127)
- ROTHENBERGER Pipe Threading Dies, NPT, 1 1/4 in (70921)
- KNIPEX Knipex 7491250 1 0 in. High Leverage Centre Cutter (KNT-7491250)
- CLE-LINE Spiral Point Tap, Plug, 3 (C62185)
- CLE-LINE Spiral Point Tap, Plug 3 Flutes (C00805)
- CLE-LINE Spiral Point Tap, Plug, 3 (C00801)
- CLE-LINE Spiral Point Tap, Plug 3 Flutes (C00793)
- CLE-LINE Spiral Point Tap, Plug, 3 (C00790)
- CLE-LINE Spiral Point Tap, Plug, 3 (C00774)
- WIDIA Spiral Point Tap, Plug 3 Flutes (19009)
- Cle-Line Spiral Point 3-Flute Taps