Shop All Spiral Point 3-Flute Taps
Cle-Line
Spiral Point Tap, 5/8"-11, Plug, UNC, 3 Flutes, Bright
Mfr # C00802
Zoro # G1824991
product price: $30.89
/ea
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. Shank Dia.: 0.480"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Thread Type UNC
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C00802
- Zoro # G1824991
- UPC # 662355008027
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | Shank Dia.: 0.480" |
Tap Thread Size | 5/8"-11 |
Tap Dimension Type | Inch |
Overall Length | 3-13/16" |
Thread Length | 1-13/16" |
Tap Size | 5/8" |
75% Thread Drill Size | 13.60 mm |
65% Thread Drill Size | 13.90 mm |
55% Thread Drill Size | 14.20 mm |
Shank Length | 2 in |
Thread Size | 5/8"-11 |
Drill Bit Size | 17/32 in |
Square Size | 0.3600 in |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size 5/8 In.-11, UNC, Overall Length 3 13/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 13/16 in, 75 Percent Thread Drill Size 13.60 mm, Thread Limit H3, Class of Fit 3B, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Cyclone Xd 3X Solid Double Margin Drill, #30 (CXDSS1285AP)
- URREA 1/2" drive 12-point short socket 15/16" (5430)
- KNIPEX Crimping Dies, Crimping Die for D Sub, H (97 49 24)
- CLEVELAND 8-32NC GH3 3FL GP TPR 1001 TAP (C83500)
- CLE-LINE Spiral Point Tap Plug, 3 Flutes (C62164)
- CLE-LINE Spiral Point Tap Plug, 3 Flutes (C62191)
- CLE-LINE Spiral Point Tap, Plug, 3 (C00801)
- CLE-LINE Spiral Point Tap, Plug, 3 (C00790)
- CLE-LINE Spiral Point Tap, Plug 3 Flutes (C62162)
- CLE-LINE Spiral Point Tap, Plug, 3 (C00798)
- OSG Spiral Point Tap, Plug, 3 (1730605)
- Cle-Line Taps