Shop All Spiral Point 2-Flute Taps
Cle-Line
Spiral Point Tap, #4-48, Plug, UNF, 2 Flutes, Bright
Mfr # C00782
Zoro # G1825369
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #4-48
- Shank Dia. 0.141"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C00782
- Zoro # G1825369
- UPC # 697334007821
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | #4-48 |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Tap Size | #4 |
Overall Length | 1.875" |
Pitch Diameter Limit | H2 |
Thread Length | 9/16" |
55% Thread Drill Size | 2.45 mm |
75% Thread Drill Size | 2.32 mm |
65% Thread Drill Size | 3/32 in |
Square Size | 0.1100 in |
Thread Size | #4-48 |
Shank Length | 1 5/16 in |
Drill Bit Size | #42 |
Description
Spiral Point Tap, Thread Size #4-48, UNF, Overall Length 1 7/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 9/16 in, 75 Percent Thread Drill Size 2.32 mm, Thread Limit H2, Class of Fit 2B, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Tapping Collet, 0.255 in. Shank, ER32 (05808-255)
- TESA BROWN & SHARPE Combination Square Set, 12 In, 4 Pc (599-438-1204-1)
- TEKTON #3 Phillips High-Torque Screwdriver (DHP31003)
- WHEELER-REX IPS Fitting Saver Kit, Schedule 80 (19025)
- CLE-LINE Spiral Point Tap, #4-40, Plug, UNC, 2 Flutes, Bright (C62151)
- CLE-LINE Spiral Point Tap, Plug 2 Flutes (C62175)
- CLE-LINE Spiral Point Tap, Plug 2 Flutes (C00783)
- CLE-LINE Spiral Point Tap, M8-1.25, Plug, Metric Coarse, 2 Flutes, Bright (C62183)
- CLE-LINE Spiral Point Tap, Plug, 2 (C62158)
- CLE-LINE Spiral Point Tap, Plug 2 Flutes (C00789)
- OSG Spiral Point Tap, #10-24, Plug, UNC, 2 Flutes, Oxide (1213401)
- Cle-Line Spiral Point 2-Flute Taps