Shop All Spiral Point 2-Flute Taps
Cle-Line
Spiral Point Tap, #4-40, Plug, UNC, 2 Flutes, Bright
Mfr # C62151
Zoro # G4960929
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.141"
- Tap Thread Size #4-40
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cle-Line
- MFR # C62151
- Zoro # G4960929
- UPC # 697334621515
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Shank Dia. | 0.141" |
Tap Thread Size | #4-40 |
Tap Dimension Type | Inch |
Overall Length | 1-7/8" |
Thread Length | 9/16" |
Pitch Diameter Limit | H2 |
Thread Size | #4-40 |
Square Size | 0.1100 in |
55% Thread Drill Size | 3/32 in |
75% Thread Drill Size | 2.20 mm |
Shank Length | 1 5/16 in |
Tap Length Standard | USCTI |
65% Thread Drill Size | 2.30 mm |
Description
Straight Flute Tap, Thread Size #4-40, UNC, Plug, Overall Length 1 7/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 9/16 in, 75 Percent Thread Drill Size 2.20 mm, Thread Limit H2, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATA Heavy Duty Pipe Wrench 10in (ST70813ST)
- BOSCH Core Adapter, 18in., SDS Max (CAM018)
- RIDGID WRENCH PIPE 24"" RIDGE (31030)
- X1 TOOLS 1-1/2 in. x 6 in. Long Spade Bit / Paddle Bit / Wood Bit 2 Bits by X1 Tools (X1E-CON-BIT-SPA-2150x2)
- CLE-LINE Spiral Point Tap, Plug, 2 Flutes (C62156)
- CLE-LINE Spiral Point Tap Plug, 2 Flutes (C62160)
- CLE-LINE Spiral Point Tap, Plug, 2 (C62159)
- CLE-LINE Spiral Point Tap Plug, 2 Flutes (C00785)
- CLE-LINE Spiral Point Tap, Plug, 2 (C62153)
- CLE-LINE Spiral Point Tap, Plug 2 Flutes (C00783)
- GREENFIELD THREADING Spiral Point Tap Plug, 2 Flutes (330171)
- Cle-Line Taps