Shop All Spiral Point 2-Flute Taps
Cle-Line
Spiral Point Tap, #2-56, Plug, UNC, 2 Flutes, Bright
Mfr # C00778
Zoro # G1825323
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.141"
- Tap Thread Size #2-56
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C00778
- Zoro # G1825323
- UPC # 697334007784
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Shank Dia. | 0.141" |
Tap Thread Size | #2-56 |
Tap Dimension Type | Inch |
Tap Size | #2 |
Overall Length | 1.750" |
Pitch Diameter Limit | H2 |
Thread Length | 7/16" |
75% Thread Drill Size | 1.73 mm |
Shank Length | 1 5/16 in |
65% Thread Drill Size | 1.80 mm |
Thread Size | #2-56 |
55% Thread Drill Size | #49 |
Square Size | 0.1100 in |
Drill Bit Size | #50 |
Description
Spiral Point Tap, Thread Size #2-56, UNC, Overall Length 1 3/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/16 in, 75 Percent Thread Drill Size 1.73 mm, Thread Limit H2, Class of Fit 2B, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Adj. No Go Ring Gage, 5/8-24 UNEF 2A (361149030)
- GEDORE Torque Screwdriver, Pre-Set, 5-13/32 in. L (PGNS 1.5 FS)
- DRILL AMERICA 1/2in-82 HSS 4 Flute Machine Countersink (DEWMSK1/2-82)
- K-TOOL INTERNATIONAL 3/8 in Drive Impact Socket Deep Socket, black oxide (KTI-37210)
- CLE-LINE Spiral Point Tap, #4-40, Plug, UNC, 2 Flutes, Bright (C62151)
- CLE-LINE Spiral Point Tap Plug, 2 Flutes (C62155)
- CLE-LINE Spiral Point Tap, M8-1.25, Plug, Metric Coarse, 2 Flutes, Bright (C62183)
- CLE-LINE Spiral Point Tap, Plug, 2 (C62158)
- CLE-LINE Spiral Point Tap, Plug, 2 (C00788)
- CLE-LINE Spiral Point Tap Plug, 2 Flutes (C00785)
- KODIAK CUTTING TOOLS M4.5X0.75 High Speed Steel Spiral Pt Plug Tap Metric Tap (5511902)
- Cle-Line Taps