Shop All Reduced Shank Drill Bits
Cle-Line
Silver and Deming Drill, 3 1/8" Flute, RH
Mfr # C28427
Zoro # G109197905
product price: $47.49
/ea
$47.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 1 7/64 in
- Drill Bit Point Angle 118 Degrees
- Decimal Equivalent 1.1094 in
- Flute Type Spiral
- Shank Dia. 0.5000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C28427
- Zoro # G109197905
- UPC # 662355015483
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 1 7/64 in |
Shank Dia. | 0.5000 in |
Overall Length | 6.000 in |
Flute Length | 3 1/8 in |
Maximum Drilling Depth | 3 1/8 in |
Shank Length | 2 1/4 in |
Drill Diameter Tolerance | +0.0000 in/-0.0015 in |
Details
Item | Silver and Deming Drill |
Drill Bit Point Angle | 118 Degrees |
Decimal Equivalent | 1.1094 in |
Flute Type | Spiral |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Measurement System | Decimal Inch |
Primary Material Application ISO Code | K, P |
Spiral Direction | Right Hand |
Material - Machining | High Speed Steel |
Finish - Machining | Steam Oxide |
Shank Type - Machining | Reduced |
Primary Material Application | Alloy Steel, Carbon Steel, Gray Cast Iron, Low Carbon Steel, Nodular Cast Iron |
Silver & Deming Drill | Yes |
Drill Bit Point Type | Radial Point |
Description
Silver and Deming Drill, Drill Bit Size 1 7/64 in, 118 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Steam Oxide
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN #5 VIX-BIT - 7/64 Inch Self-Centering Hinge Bit with 1/4 Inch Hex Shank (19160)
- MAKITA Carbide-Tipped Max Efficiency Miter Saw Blade 100T 12" (B-67000)
- PALMGREN Quick-Release Vise, 6 in Jaw Width (9612621)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (2988300)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 9/16 (C17034)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 1-1/16 (C17066)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 9/16 (C20736)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1876 Black & Gold HSS RHS/RHC 1/2 (C23865)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1892 Steam Oxide HSS RHS/RHC 1 (C20695)
- CLE-LINE 118° Silver & Deming Drill (Metric) Cle-Line 1877M Black & Gold HSS RHS/RHC 15.00mm (C21174)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 53/64 (55453)
- Cle-Line Reduced Shank Drill Bits