Shop All Reduced Shank Drill Bits
Cle-Line
Silver and Deming Drill, 3 1/8" Flute, RH
Mfr # C27621
Zoro # G209197539
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 1 27/64 in
- Drill Bit Point Angle 118 Degrees
- Decimal Equivalent 1.4219 in
- Flute Type Spiral
- Shank Dia. 0.5000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cle-Line
- MFR # C27621
- Zoro # G209197539
- UPC # 662355015926
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 1 27/64 in |
Shank Dia. | 0.5000 in |
Overall Length | 6.000 in |
Flute Length | 3 1/8 in |
Maximum Drilling Depth | 3 1/8 in |
Shank Length | 2 1/4 in |
Drill Diameter Tolerance | +0.0000 in/-0.0015 in |
Details
Item | Silver and Deming Drill |
Drill Bit Point Angle | 118 Degrees |
Decimal Equivalent | 1.4219 in |
Flute Type | Spiral |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Spiral Direction | Right Hand |
Finish - Machining | Black & Gold |
Shank Type - Machining | Reduced |
Measurement System | Decimal Inch |
Primary Material Application ISO Code | K, P |
Primary Material Application | Alloy Steel, Carbon Steel, Gray Cast Iron, Low Carbon Steel, Nodular Cast Iron |
Material - Machining | High Speed Steel |
Drill Bit Point Type | Radial Point |
Silver & Deming Drill | Yes |
Description
Silver and Deming Drill, Drill Bit Size 1 27/64 in, 118 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black & Gold
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Flexible Extension 3/8" Dr, 8" L, 1 Pieces, Chrome plated (BFE-8)
- TESA BROWN & SHARPE Edge Finder, Single, 0.5" Tip, 0.5" Shank (599-792-24)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (AM-01-A-5PK)
- KLEIN TOOLS Torx(R) Bit 9 1/2 in, Drive Size: 1/4 in, 5/16 in , Num. of pieces:5 (32537)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1876 Black & Gold HSS RHS/RHC 31/64 (C23864)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 29/32 (C20754)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 31/32 (C17060)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1879 Black & Gold HSS RHS/RHC 27/64 (C18116)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 1-1/8 (C17070)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1879 Black & Gold HSS RHS/RHC 1/2 (C18121)
- QUALTECH Silver and Deming Drill, Economy Heavy Duty, Series DWDCO, 1316 Drill Size Fraction, 08125 Dr (DWDCO13/16)
- Cle-Line Drill Bits