Shop All Reduced Shank Drill Bits
Cle-Line
Silver and Deming Drill, 3 1/8" Flute, RH
Mfr # C27611
Zoro # G109197561
product price: $66.15
/ea
$66.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 1 7/32 in
- Drill Bit Point Angle 118 Degrees
- Decimal Equivalent 1.2188 in
- Flute Type Spiral
- Shank Dia. 0.5000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C27611
- Zoro # G109197561
- UPC # 662355015827
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 1 7/32 in |
Shank Dia. | 0.5000 in |
Overall Length | 6.000 in |
Flute Length | 3 1/8 in |
Maximum Drilling Depth | 3 1/8 in |
Shank Length | 2 1/4 in |
Drill Diameter Tolerance | +0.0000 in/-0.0015 in |
Details
Item | Silver and Deming Drill |
Drill Bit Point Angle | 118 Degrees |
Decimal Equivalent | 1.2188 in |
Flute Type | Spiral |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Shank Type - Machining | Reduced |
Primary Material Application ISO Code | K, P |
Primary Material Application | Alloy Steel, Carbon Steel, Gray Cast Iron, Low Carbon Steel, Nodular Cast Iron |
Finish - Machining | Black & Gold |
Measurement System | Decimal Inch |
Material - Machining | High Speed Steel |
Spiral Direction | Right Hand |
Silver & Deming Drill | Yes |
Drill Bit Point Type | Radial Point |
Description
Silver and Deming Drill, Drill Bit Size 1 7/32 in, 118 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black & Gold
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT Bandsaw Blade, 93 L, 0.1875 W, 18 TPI, 0.025 Thick, Carbon Steel (429282)
- ASTRO PNEUMATIC DIE GRINDER 1/4" 2PC KIT W/MED ONYX (AO2181B)
- INGERSOLL-RAND Drill Rod, 7/8 x 4-1/4, H Thread, 72 In. (50712975)
- NACHI SG-ESS Stub Length Drill - 0.95mm (0716690)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 1-1/4 (C17078)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 1-1/16 (C20758)
- CLE-LINE 118° Silver & Deming Drill (Metric) Cle-Line 1877M Black & Gold HSS RHS/RHC 14.00mm (C21172)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 51/64 (C17049)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 37/64 (C20737)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1879 Black & Gold HSS RHS/RHC 31/64 (C18120)
- DRILL AMERICA 9/16" Reduced Shank HSS Black & Gold KFD Drill Bit 3/8" Shank (KFDRSD3/8X9/16)
- Cle-Line Drill Bits