Shop All Reduced Shank Drill Bits
Cle-Line
Silver and Deming Drill, 3 1/8" Flute, RH
Mfr # C27102
Zoro # G709197190
product price: $43.95
/ea
$43.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 1 5/64 in
- Drill Bit Point Angle 118 Degrees
- Decimal Equivalent 1.0781 in
- Flute Type Spiral
- Shank Dia. 0.5000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C27102
- Zoro # G709197190
- UPC # 662355015148
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 1 5/64 in |
Shank Dia. | 0.5000 in |
Overall Length | 6.000 in |
Flute Length | 3 1/8 in |
Maximum Drilling Depth | 3 1/8 in |
Shank Length | 2 1/4 in |
Drill Diameter Tolerance | +0.0000 in/-0.0015 in |
Details
Item | Silver and Deming Drill |
Drill Bit Point Angle | 118 Degrees |
Decimal Equivalent | 1.0781 in |
Flute Type | Spiral |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Shank Type - Machining | Reduced |
Measurement System | Decimal Inch |
Finish - Machining | Steam Oxide |
Primary Material Application ISO Code | K, P |
Spiral Direction | Right Hand |
Primary Material Application | Alloy Steel, Carbon Steel, Gray Cast Iron, Low Carbon Steel, Nodular Cast Iron |
Material - Machining | High Speed Steel |
Drill Bit Point Type | Radial Point |
Silver & Deming Drill | Yes |
Description
Silver and Deming Drill, Drill Bit Size 1 5/64 in, 118 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Steam Oxide
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Bolt, Shoulder (53097)
- MALCO SC3R Crimper (SC3R)
- HOLEX Reversible Ratchet, 1/2 inch Drive, 40 Teeth (640190 1/2)
- DRILL AMERICA m42x1.5 HSS Metric Hand Tap (DWTSMT42X1.5)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 15/16 (C20755)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1879 Black & Gold HSS RHS/RHC 7/16 (C18117)
- CLE-LINE 135° Heavy Duty Jobber Length Drill Cle-Line 1809 Steam Oxide HSS RHS/RHC 9/16 (C20660)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1892 Steam Oxide HSS RHS/RHC 11/16 (C20682)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 63/64 (C17061)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 7/8 (C17054)
- DRILL AMERICA 1-17/32" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-17/32)
- Cle-Line Reduced Shank Drill Bits