Shop All Screw Machine Length Drill Bits
Cle-Line
Screw Machine Drill Bit, 31/64 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute
Mfr # C23487
Zoro # G3396312
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 31/64 in
- Decimal Equivalent 0.4844
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cle-Line
- MFR # C23487
- Zoro # G3396312
- UPC # 697334234876
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 31/64 in |
Shank Dia. | 31/64 in |
Overall Length | 3 11/16 in |
Flute Length | 2 3/16 in |
Maximum Drilling Depth | 2 3/16 in |
Depth:Dia. Ratio | 4xD |
Sizes Included | 31/64" |
Depth x Dia. Ratio | 4xD |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Shank Length | 1 1/2 in |
Drill Point Length | 0.1003 in |
Description
Screw Machine Drill Bit, Drill Bit Size 31/64 in, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Black Oxide, Cutting Direction Right Hand, Decimal Equivalent 0.4844
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 12-189 Screed, Mag 2" X 4", 18 Foot (12-189)
- MILWAUKEE TOOL 12mm Metric Ratcheting Combination Wrench (45-96-9312)
- JACOBS 1/2"x1/2"-20 Multi-Craft Drill Chuck (30602)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 33/64 (SF648LP)
- CLE-LINE Screw Machine Drill Bit, #29 Size, 135 Degrees Point Angle, Black Oxide Finish, Spiral Flute (C23531)
- CLE-LINE Screw Machine Drill Bit, 13/32 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (C23482)
- CLE-LINE Screw Machine Drill Bit, #30 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (C23530)
- CLE-LINE Screw Machine Drill Bit, 9/64 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (C23465)
- CLE-LINE Screw Machine Drill Bit, #10 Size, 135 Degrees Point Angle, Black Oxide Finish, Spiral Flute (C23550)
- CLE-LINE Screw Machine Drill Bit, 3/16 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (C23468)
- OSG Flat Bottom Drill Bit, 4.40 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (3330440)
- Cle-Line Drill Bits