Shop All Bolt & Screw Extractors
Cle-Line
Screw Extractor
Mfr # C24751
Zoro # G309198047
product price: $43.95
/ea
$43.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Overall Length 5 in
- Extractor Type Spiral Flute Extractor
- Material - Machining Carbon Steel
- Drill Size 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C24751
- Zoro # G309198047
- UPC # 662355007099
- Country of Origin United States
- Category Bolt & Screw Extractors
Dimensions
Overall Length | 5 in |
Drill Size | 1 1/4 in |
For Bolt Size | 2 1/8 in to 2 1/2 in |
Extractor Size | #10 |
Compatible Bolt Size | 2 1/8 in to 2 1/2 in |
Required Drill Bit Size | 1 1/4 in |
Details
Item | Screw Extractor |
Material | Carbon Steel |
Extractor Type | Spiral Flute Extractor |
Material - Machining | Carbon Steel |
Description
Screw Extractor, Extractor Type Spiral Flute Extractor, Drill Size 1 1/4 in, For Bolt Size 2 1/8 in to 2 1/2 in, Material - Machining Carbon Steel, Overall Length 5 in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVEL 5 TOOLS Professional Mixer, 32", Carbon Steel (5-292)
- STEELMAN 2-1/2" 6-Point Locknut Socket, 3/4" Drive (60265-21)
- TEKTON Long 3/16 Inch Slotted Hard Handle Screwdriver (DSS34188)
- DRILL AMERICA m20x1 HSS Metric Hand Tap (DWTSMT20X1)
- CLE-LINE Screw Extractor 1829 Cle-Line #3 (Drill Size 5/32") (C17172)
- CLE-LINE Screw Extractor 1829 Cle-Line #8 (Drill Size 13/16") (C17180)
- CLE-LINE Screw Extractor 5pc Set 1829 Cle-Line #1 - #5 (C21149)
- CLE-LINE Screw Extractor 1829 Cle-Line #1 (Drill Size 5/64") (C17170)
- WALTON Finger Repl 7/16 11Mm (12434)
- GEARWRENCH 7mm Bolt Biter™ Nut Extractor & Driver (86175)
- B & A Screw Extractor Bit, LH, 1/8 In, 2 3/4 In L (LHSP-1)
- Cle-Line Bolt & Screw Extractors