Shop All Bolt & Screw Extractors
Cle-Line
Screw Extractor
Mfr # C24750
Zoro # G409197995
product price: $22.35
/ea
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 5/8 in
- Material - Machining Carbon Steel
- Extractor Type Screw
- Drill Size 1 1/16 in
- For Bolt Size 1 3/4 in to 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C24750
- Zoro # G409197995
- UPC # 662355007082
- Country of Origin United States
- Category Bolt & Screw Extractors
Dimensions
Overall Length | 4 5/8 in |
Drill Size | 1 1/16 in |
For Bolt Size | 1 3/4 in to 2 1/8 in |
Details
Item | Screw Extractor |
Material - Machining | Carbon Steel |
Extractor Type | Screw |
Description
Screw Extractor, Extractor Type Screw, Drill Size 1 1/16 in, For Bolt Size 1 3/4 in to 2 1/8 in, Material - Machining Carbon Steel, Overall Length 4 5/8 in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 2-1/4" x 2" (HML.2-1/4)
- WESTWARD Spreader Attachment, For 4HWK1, 4HWK3-4 (4HWL2)
- DRILL AMERICA #44 Solid Carbide Drill Bit (DMOD44)
- PARAGON DIAMOND TOOLS 12" Zig-Zag Turbo Wet Core Bit (CBWZZ12)
- CLE-LINE Screw Extractor 1829 Cle-Line #8 (Drill Size 13/16") (C17180)
- CLE-LINE Screw Extractor 1829 Cle-Line #3 (Drill Size 5/32") (C17172)
- CLE-LINE Screw Extractor 1829 Cle-Line #1 (Drill Size 5/64") (C17170)
- CLE-LINE Screw Extractor 5pc Set 1829 Cle-Line #1 - #5 (C21149)
- CENTURY DRILL & TOOL Damage Screw Remover Set (73430)
- HANSON Multi-Spline Extractor, 5/16", Left Hand Spiral Threads, 1/2" Hex Head, for Studs, Bolts, Bulk (53207)
- WALTON 1/2 (12Mm) 4-Flute Extra Fingers (12504)
- Cle-Line Bolt & Screw Extractors