Shop All Bolt & Screw Extractors
Cle-Line
Screw Extractor 1829 Cle-Line #7 (Drill Size 17/32")
Mfr # C17178
Zoro # G4957377
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- For Removing Studs, Bolts, Screws Yes
- Impact Rated No
- Drill Size 17/32 in
- Material - Machining Carbon Steel
- For Bolt Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C17178
- Zoro # G4957377
- UPC # 697334171782
- Country of Origin China
- Category Bolt & Screw Extractors
Dimensions
Drill Size | 17/32 in |
For Bolt Size | 1 in to 1 3/8 in |
Drive Size | 49/64 in |
Overall Length | 4 1/8 in |
Details
Item | Screw Extractors,#7 |
For Removing Studs, Bolts, Screws | Yes |
Impact Rated | No |
Material - Machining | Carbon Steel |
For Bolt Thread Direction | Right Hand |
Drive Type | Square |
Extractor Type | Spiral Flute Screw Extractor |
Description
Screw Extractors,#7, Extractor Type Spiral Flute Screw Extractor, Drill Size 17/32 in, For Bolt Size 1 in to 1 3/8 in, Material - Machining Carbon Steel, Overall Length 4 1/8 in, Drive Size 49/64 in, Drive Type Square, For Bolt Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive Long Hex Bit Socket Set, 11-Piece (3-10 mm) (SHB91314)
- TENG TOOLS 7 Inch Straight/Right Cut Aviation Tin Snip Pliers (493-7N)
- KIPP Wing Grip, Mini, D=M05X20 A=28, H=15, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.0005X20)
- ILC Replacement for Hitachi EB9 Battery (EB9 BATTERY HITACHI)
- CLE-LINE Screw Extractor 1829 Cle-Line #8 (Drill Size 13/16") (C17180)
- CLE-LINE Screw Extractor 5pc Set 1829 Cle-Line #1 - #5 (C21149)
- CLE-LINE Screw Extractor 1829 Cle-Line #1 (Drill Size 5/64") (C17170)
- CLE-LINE Screw Extractor 1829 Cle-Line #3 (Drill Size 5/32") (C17172)
- CHICAGO-LATROBE Screw Extractor 800 Chicago-Latrobe #8 (Drill Size 13/16") (65021)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 12mm (84763)
- PROTO Screw Extractor, 7/32 In. (J9523)
- Cle-Line Bolt & Screw Extractors