Shop All Bolt & Screw Extractors
Cle-Line
Screw Extractor 1829 Cle-Line #5 (Drill Size 17/64")
Mfr # C17174
Zoro # G4957535
product price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- For Removing Studs, Bolts, Screws Yes
- Impact Rated No
- Drive Size 7/16 in
- Material - Machining Carbon Steel
- For Bolt Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C17174
- Zoro # G4957535
- UPC # 697334171744
- Country of Origin China
- Category Bolt & Screw Extractors
Dimensions
Drive Size | 7/16 in |
For Bolt Size | 9/16 in to 3/4 in |
Overall Length | 3 3/8 in |
Drill Size | 17/64 in |
Details
Item | Screw Extractors,#5 |
For Removing Studs, Bolts, Screws | Yes |
Impact Rated | No |
Drive Type | Square |
Material - Machining | Carbon Steel |
For Bolt Thread Direction | Right Hand |
Extractor Type | Spiral Flute Screw Extractor |
Description
Screw Extractors,#5, Extractor Type Spiral Flute Screw Extractor, Drill Size 17/64 in, For Bolt Size 9/16 in to 3/4 in, Material - Machining Carbon Steel, Overall Length 3 3/8 in, Drive Size 7/16 in, Drive Type Square, For Bolt Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Stainless Steel Narrow Ed, 6" x 1" 3/4" R (CF120PF)
- CTA MFG MERCEDES STRUT NUT SOCKET (CTA1080)
- LENOX 10 TPI Reciprocating Saw Blade, 5 PK (LXAR9110CT)
- KIPP Adjustable Handle Size: 1, M05X25, Plastic, Yellow RAL 1021, Comp: Steel (K0269.10516X25)
- CLE-LINE Screw Extractor 5pc Set 1829 Cle-Line #1 - #5 (C21149)
- CLE-LINE Screw Extractor 1829 Cle-Line #3 (Drill Size 5/32") (C17172)
- CLE-LINE Screw Extractor 1829 Cle-Line #1 (Drill Size 5/64") (C17170)
- CLE-LINE Screw Extractor 1829 Cle-Line #8 (Drill Size 13/16") (C17180)
- IRWIN EXTRACTR SCRW STR 9/16"" (53607)
- CENTURY DRILL & TOOL Screw Extractor Set, 6pc, Square Flute #1, #2, #3, #4, #5 and #6 (73214)
- PRIME-LINE 1/8 in., 1/4 in., 3/8 in., 1/2 in. and 3/4 in. Pipe Nipple Extractors 1 Set (RP77355)
- Cle-Line Bolt & Screw Extractors