Shop All Bolt & Screw Extractors
Cle-Line
Screw Extractor 1829 Cle-Line #4 (Drill Size 1/4")
Mfr # C17173
Zoro # G4941198
product price: $2.69
/ea
Sold in multiples of 6 for $16.14
$16.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Square Drive
- For Removing Studs, Bolts, Screws Yes
- Impact Rated No
- For Bolt Thread Direction Right Hand
- Drill Size 1/4 in
- For Bolt Size 7/16 in to 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C17173
- Zoro # G4941198
- UPC # 697334171737
- Country of Origin China
- Category Bolt & Screw Extractors
Dimensions
Drill Size | 1/4 in |
For Bolt Size | 7/16 in to 9/16 in |
Overall Length | 3 in |
Drive Size | 5/16 in |
Details
Item | Screw Extractors,#4 |
For Removing Studs, Bolts, Screws | Yes |
Impact Rated | No |
For Bolt Thread Direction | Right Hand |
Extractor Type | Spiral Flute Screw Extractor |
Material - Machining | Carbon Steel |
Drive Type | Square |
Description
Screw Extractors,#4, Extractor Type Spiral Flute Screw Extractor, Drill Size 1/4 in, For Bolt Size 7/16 in to 9/16 in, Material - Machining Carbon Steel, Overall Length 3 in, Drive Size 5/16 in, Drive Type Square, For Bolt Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Nut Runner, 1/4 in., Direct Drive, 90 psi (QA1L05D4LD)
- CLE-LINE 135° Aircraft Extension Drill Cle-Line 1803 Steam Oxide HSS RHS/RHC 1/16 (C23621)
- CHICAGO-LATROBE Screw Machine Drill Bit, U Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48821)
- IRWIN QUICK-GRIP CORNR CLMP 3"" (226200)
- CLE-LINE Screw Extractor 1829 Cle-Line #8 (Drill Size 13/16") (C17180)
- CLE-LINE Screw Extractor 1829 Cle-Line #3 (Drill Size 5/32") (C17172)
- CLE-LINE Screw Extractor 1829 Cle-Line #1 (Drill Size 5/64") (C17170)
- CLE-LINE Screw Extractor 5pc Set 1829 Cle-Line #1 - #5 (C21149)
- GEARWRENCH 1/4-" Bolt Biter™ Nut Extractor & Driver (86172)
- IRWIN Screw Extractor+Bit No.3 (53703)
- KODIAK CUTTING TOOLS #2 Screw Extractor High Speed Steel (5415025)
- Cle-Line Bolt & Screw Extractors