Shop All Bolt & Screw Extractors
Cle-Line
Screw Extractor 1829 Cle-Line #3 (Drill Size 5/32")
Mfr # C17172
Zoro # G4948575
product price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- For Removing Studs, Bolts, Screws Yes
- Impact Rated No
- Drive Size 1/4 in
- Overall Length 2 3/4 in
- Drill Size 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C17172
- Zoro # G4948575
- UPC # 697334171720
- Country of Origin China
- Category Bolt & Screw Extractors
Dimensions
Drive Size | 1/4 in |
Overall Length | 2 3/4 in |
Drill Size | 5/32 in |
For Bolt Size | 5/16 in to 7/16 in |
Details
Item | Screw Extractors,#3 |
For Removing Studs, Bolts, Screws | Yes |
Impact Rated | No |
Drive Type | Square |
For Bolt Thread Direction | Right Hand |
Extractor Type | Spiral Flute Screw Extractor |
Material - Machining | Carbon Steel |
Description
Screw Extractors,#3, Extractor Type Spiral Flute Screw Extractor, Drill Size 5/32 in, For Bolt Size 5/16 in to 7/16 in, Material - Machining Carbon Steel, Overall Length 2 3/4 in, Drive Size 1/4 in, Drive Type Square, For Bolt Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE C Face Kit, 36-3301 (36-3301)
- KRAFT TOOL Elite Series Carbon Steel Poo, 16"x4 (CFE438L)
- PROTO 1/2" Drive Deep Socket Set SAE 11 Pieces 1/2 in to 1 1/8 in , Full Polish (J54104)
- SUPERCUT 70.5-inch x 0.25-inch x 0.014 x 6 TPI Carbon Tool Steel Blade (384024)
- CLE-LINE Screw Extractor 1829 Cle-Line #1 (Drill Size 5/64") (C17170)
- CLE-LINE Screw Extractor 5pc Set 1829 Cle-Line #1 - #5 (C21149)
- FACOM Stud Extractor, Cam/Roller, 10mm, 1/2 in Dr (FA-287B.10)
- GEDORE Internal Extractor, 30-35mm (1.30/5)
- EAZYPOWER One Way Screw Remover, No.16 (81395)
- DRILL AMERICA #5 Carbon Steel Straight Flute Screw Extractor (DEWEZSF5)
- CLEVELAND Screw Extractor 192 Cleveland #2 (Drill Size 7/64") (C53652)
- Cle-Line Bolt & Screw Extractors