Shop All Bolt & Screw Extractors
Cle-Line
Screw Extractor 1829 Cle-Line #2 (Drill Size 7/64")
Mfr # C17171
Zoro # G4948581
product price: $2.15
/ea
Sold in multiples of 12 for $25.80
$25.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- For Removing Studs, Bolts, Screws Yes
- Impact Rated No
- Overall Length 2 3/8 in
- For Bolt Thread Direction Right Hand
- Extractor Type Spiral Flute Screw Extractor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C17171
- Zoro # G4948581
- UPC # 697334171713
- Country of Origin China
- Category Bolt & Screw Extractors
Dimensions
Overall Length | 2 3/8 in |
For Bolt Size | #12 to 5/16 in |
Drive Size | 11/64 in |
Drill Size | 7/64 in |
Details
Item | Screw Extractors,#2 |
For Removing Studs, Bolts, Screws | Yes |
Impact Rated | No |
Drive Type | Square |
For Bolt Thread Direction | Right Hand |
Extractor Type | Spiral Flute Screw Extractor |
Material - Machining | Carbon Steel |
Description
Screw Extractors,#2, Extractor Type Spiral Flute Screw Extractor, Drill Size 7/64 in, For Bolt Size #12 to 5/16 in, Material - Machining Carbon Steel, Overall Length 2 3/8 in, Drive Size 11/64 in, Drive Type Square, For Bolt Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive Impact Socket 1 1/8 in Size, Standard Socket, black oxide (J07518S)
- KRAFT TOOL Walking Power, 9x12", 1" dia. (CC381)
- ONSRUD 3/4" Three Flute Routing End Mill Plunge Point 5"L (60-272)
- WILTON Magnetic Jaw Cap, 6 In, Prism, PK2 (P6)
- CLE-LINE Screw Extractor 5pc Set 1829 Cle-Line #1 - #5 (C21149)
- CLE-LINE Screw Extractor 1829 Cle-Line #1 (Drill Size 5/64") (C17170)
- CLE-LINE Screw Extractor 1829 Cle-Line #3 (Drill Size 5/32") (C17172)
- CLE-LINE Screw Extractor 1829 Cle-Line #8 (Drill Size 13/16") (C17180)
- EAZYPOWER Damaged Screw Remover, No.0 to No.4, PK5 (82681)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 19mm [3/4"] (84777)
- ALDEN Drill/Extractor Tool, 1/2 In Size/Cap (5007P)
- Cle-Line Bolt & Screw Extractors