Shop All Bolt & Screw Extractors
Cle-Line
Screw Extractor 1829 Cle-Line #1 (Drill Size 5/64")
Mfr # C17170
Zoro # G4948590
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- For Removing Studs, Bolts, Screws Yes
- Impact Rated No
- Drive Size 9/64 in
- For Bolt Size #8 to 1/4 in
- Extractor Type Spiral Flute Screw Extractor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cle-Line
- MFR # C17170
- Zoro # G4948590
- UPC # 697334171706
- Country of Origin China
- Category Bolt & Screw Extractors
Dimensions
Drive Size | 9/64 in |
For Bolt Size | #8 to 1/4 in |
Drill Size | 5/64 in |
Overall Length | 2 in |
Details
Item | Screw Extractors,#1 |
For Removing Studs, Bolts, Screws | Yes |
Impact Rated | No |
Extractor Type | Spiral Flute Screw Extractor |
Material - Machining | Carbon Steel |
Drive Type | Square |
For Bolt Thread Direction | Right Hand |
Description
Screw Extractors,#1, Extractor Type Spiral Flute Screw Extractor, Drill Size 5/64 in, For Bolt Size #8 to 1/4 in, Material - Machining Carbon Steel, Overall Length 2 in, Drive Size 9/64 in, Drive Type Square, For Bolt Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Screwdriver, Premium Round, 1-3/4"x7/18" 1/4" Round (SDS-62)
- PROTO Ratcheting Wrench, Head Size 14mm (JSCRM14T)
- WESTWARD Insert Bit, 1/4", Square Recess, #2, 6" (38RV96)
- PELICAN Olive Drab Green Protective Case, 11.64"L x 8.34"W x 3.78"D (1170)
- CLE-LINE Screw Extractor 1829 Cle-Line #8 (Drill Size 13/16") (C17180)
- CLE-LINE Screw Extractor 1829 Cle-Line #3 (Drill Size 5/32") (C17172)
- CLE-LINE Screw Extractor 5pc Set 1829 Cle-Line #1 - #5 (C21149)
- GEARWRENCH 3/8" Bolt Biter™ Nut Extractor & Driver (86179)
- L.H. DOTTIE L.H. Dottie #0 - #3 ProExtract-It Bit (GB03R)
- EAGLE TAPTEK CUTTING TOOLS #2 STRAIGHT SCREW EXTRACTOR USA (TSE500-S2-D)
- RENNSTEIG 5 piece double edged screw extractor kit (RNSE5)
- Cle-Line Bolt & Screw Extractors