Shop All Reduced Shank Drill Bits
Cle-Line
Reduced Shank Drill, 5/16", HSS
Mfr # C23288
Zoro # G106602815
product price: $3.29
/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 5/16 in
- Shank Type Reduced
- Drill Bit Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C23288
- Zoro # G106602815
- UPC # 697334232889
- Country of Origin France
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/16 in |
Shank Dia. | 15/64" |
Overall Length | 4 in |
Flute Length | 2 3/8 in |
Maximum Drilling Depth | 2 5/32 in |
Shank Length | 1 5/8 in |
Shank Diameter | 15/64 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Drill Diameter Tolerance | +0.0000"/-0.0010" |
Description
Rebar Cutter Drill Bit, 5/16 in Drill Bit Size, Carbide Tipped, 4 in Overall Length, Straight, 2 5/32 in Maximum Drilling Depth, 15/64 in Shank Diameter, 1 5/8 in Shank Length, Regular Spiral
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLC WORK GEAR Black Ballistic Polyester 20 Pockets, 5508 (5508)
- WOODOWL OverDrive Fast Boring Bit 1" (00704)
- SLUGGER BY FEIN Annular Cutter, 3 dia., 2D (63134762104)
- RIDGID Brush Holder, PK2 (44795)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 51/64 (C20669)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 1-3/16 (C17074)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 23/32 (C20746)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 1-1/8 (C17070)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 39/64 (C20739)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 37/64 (C17035)
- CLE-LINE 135° Heavy Duty Jobber Length Drill Cle-Line 1809 Steam Oxide HSS RHS/RHC 1/2 (C20638)
- Cle-Line Drill Bits