Shop All Round Dies
Cle-Line
Quick Set Two-Piece Die for #A1 Collet 0550 Cle-Line #8-32UNC
Mfr # C66695
Zoro # G4961945
product price: $49.35
/ea
$49.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Type UNC
- Die Thread Size #8-32
- Die Material Carbon Steel
- Thread Direction Right Hand
- Includes Die
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C66695
- Zoro # G4961945
- UPC # 697334666950
- Country of Origin United States
- Category Round Dies
Dimensions
Die Thread Size | #8-32 |
Thread Size | #8-32 |
Die Width | 23/64 in |
Details
Item | Quick Change Die |
Thread Type | UNC |
Die Material | Carbon Steel |
Thread Direction | Right Hand |
Includes | Die |
Primary Material Application | All Materials |
Die Type | Adjustable |
Secondary Material Application | Stainless Steel |
Finish - Machining | Bright (Uncoated) |
Thread Pitch | 32 |
Threads per Inch | 32 |
For Tool Type | Threading, Round Adjustable Dies |
Primary Material Application ISO Code | H, K, M, N, P, S |
Secondary Material Application ISO Code | M |
Integrated Handle | No Handle |
Thread Standard | UNC |
Die Blank Number | A1 |
Description
Quick Change Die, Includes Die, Thread Size #8-32, Die Material Carbon Steel, Thread Standard UNC, Thread Direction Right Hand, Die Width 23/64 in, Die Blank Number A1, Thread Type UNC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS 10 in L 2 1/2 in Cap. Aluminum Bronze Straight Pipe Wrench (W-211)
- GRAY TOOLS Pliers Wrench, 10" (B280B)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, Assort. (19821)
- IRWIN Reciprocating Saw Blades, 818R, Bi-Metal, 8"L, (LEX20563)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 2In Oiuter Diameter 1-12UNF (C65350)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 3In Oiuter Diameter 1-1/2-12UNF (C65450)
- CLE-LINE Quick Set Two-Piece Die for #1 and #5 Collet 0550 Cle-Line 5/16-18UNC (C66703)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 1-1/2In Oiuter Diameter 9/16-12UNC (C65239)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 1In Oiuter Diameter 1/4-28UNF (C65142)
- CLE-LINE 18PC HSS Plug Hand Tap And Carbon Round Adjustable Die Set Cle-Line 8 Sizes 2-56 To 12-24 UNC & UNF (C67271)
- OSG Die Item, 3/8"-24 Die Thread, 1-1/2" W (2706900)
- Cle-Line Dies