Shop All Round Dies
Cle-Line
Quick Set Two-Piece Die for #A1 Collet 0550 Cle-Line #6-32UNC
Mfr # C66694
Zoro # G4961960
product price: $40.69
/ea
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Type UNC
- Die Thread Size #6-32
- Die Material Carbon Steel
- Thread Direction Right Hand
- Includes Die
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C66694
- Zoro # G4961960
- UPC # 697334666943
- Country of Origin United States
- Category Round Dies
Dimensions
Die Thread Size | #6-32 |
Thread Size | #6-32 |
Die Width | 23/64 in |
Details
Item | Quick Change Die |
Thread Type | UNC |
Die Material | Carbon Steel |
Thread Direction | Right Hand |
Includes | Die |
Secondary Material Application | Stainless Steel |
Primary Material Application | All Materials |
Integrated Handle | No Handle |
Thread Standard | UNC |
Threads per Inch | 32 |
Secondary Material Application ISO Code | M |
Finish - Machining | Bright (Uncoated) |
Primary Material Application ISO Code | H, K, M, N, P, S |
For Tool Type | Threading, Round Adjustable Dies |
Die Type | Adjustable |
Thread Pitch | 32 |
Die Blank Number | A1 |
Description
Quick Change Die, Includes Die, Thread Size #6-32, Die Material Carbon Steel, Thread Standard UNC, Thread Direction Right Hand, Die Width 23/64 in, Die Blank Number A1, Thread Type UNC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Adjustable Wrench, Extra-Wide Jaw, 8-Inch (D509-8)
- GENERAL TOOLS Vernier Caliper, 4 In, SS, 1/16, 1mm Grad (729ME)
- ZORO SELECT Drill Bushing, Type H, Drill Size U (H4012JN)
- PROTO 1/2" Drive, SAE 1-7/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5346CF)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 3In Oiuter Diameter 1-1/2-12UNF (C65450)
- CLE-LINE 18PC HSS Plug Hand Tap And Carbon Round Adjustable Die Set Cle-Line 8 Sizes 2-56 To 12-24 UNC & UNF (C67271)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 3In Oiuter Diameter 1-3/8-12UNF (C65442)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 1In Oiuter Diameter 3/8-16UNC (C65159)
- CLE-LINE 24PC HSS Plug Hand Tap And Carbon Round Adjustable Die Set Cle-Line 10 Sizes 1/4-20 To 1-12UNC & UNF (C67293)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 1In Oiuter Diameter 1/4-20UNC (C65140)
- GREENFIELD THREADING HSS Round Adjustable Die 6382 Greenfield ThreadIng 1 In Outside Diameter M6x1 (415801)
- Cle-Line Dies