Shop All Round Dies
Cle-Line
Quick Set Two-Piece Die for #A1 Collet 0550 Cle-Line #4-40UNC
Mfr # C66693
Zoro # G4962329
product price: $40.59
/ea
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Type UNC
- Die Thread Size #4-40
- Die Material Carbon Steel
- Thread Direction Right Hand
- Includes Die
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C66693
- Zoro # G4962329
- UPC # 697334666936
- Country of Origin United States
- Category Round Dies
Dimensions
Die Thread Size | #4-40 |
Thread Size | #4-40 |
Die Width | 23/64 in |
Details
Item | Quick Change Die |
Thread Type | UNC |
Die Material | Carbon Steel |
Thread Direction | Right Hand |
Includes | Die |
Secondary Material Application | Stainless Steel |
Secondary Material Application ISO Code | M |
Thread Pitch | 40 |
For Tool Type | Threading, Round Adjustable Dies |
Primary Material Application ISO Code | H, K, M, N, P, S |
Threads per Inch | 40 TPI |
Thread Standard | UNC |
Integrated Handle | No Handle |
Primary Material Application | All Materials |
Finish - Machining | Bright (Uncoated) |
Die Type | Adjustable |
Die Blank Number | A1 |
Description
Quick Change Die, Includes Die, Thread Size #4-40, Die Material Carbon Steel, Thread Standard UNC, Thread Direction Right Hand, Die Width 23/64 in, Die Blank Number A1, Thread Type UNC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Turning Insert, Trigon, 4, WNMA, 2, Ceramic (WNMA432 TN20K)
- VIM PRODUCTS VIM Tools 10-Piece Half Cut, Flat and Phillips Head Screwdriver Set - 3/8 in. Square Drive (IMPACT-SFP6)
- VIM PRODUCTS VIM Tools 12 mm XZN Stubby Driver (XZN112)
- KLEIN TOOLS Canvas Tool Bag, 12-Inch (5102-12)
- CLE-LINE Quick Set Two-Piece Die for #1 and #5 Collet 0550 Cle-Line 5/16-18UNC (C66703)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 13/16In Oiuter Diameter 10-32UNF (C65076)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 3In Oiuter Diameter 1-1/2-12UNF (C65450)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 13/16In Oiuter Diameter 1/4-20UNC (C65093)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 2In Oiuter Diameter 1-12UNF (C65350)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 1In Oiuter Diameter 3/8-16UNC (C65159)
- DRILL AMERICA 3/8"-16 1"OD HSS Round Adjustable Die Standard (DWTH1-3816)
- Cle-Line Round Dies