Shop All Round Dies
Cle-Line
Quick Set Two-Piece Die for #A1 Collet 0550 Cle-Line 1/4-20UNC
Mfr # C66699
Zoro # G4959291
product price: $43.39
/ea
$43.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Type UNC
- Die Thread Size 1/4"-20
- Die Material Carbon Steel
- Thread Direction Right Hand
- Includes Die
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C66699
- Zoro # G4959291
- UPC # 697334666998
- Country of Origin United States
- Category Round Dies
Dimensions
Die Thread Size | 1/4"-20 |
Thread Size | 1/4"-20 |
Die Width | 23/64 in |
Details
Item | Quick Change Die |
Thread Type | UNC |
Die Material | Carbon Steel |
Thread Direction | Right Hand |
Includes | Die |
For Tool Type | Threading, Round Adjustable Dies |
Secondary Material Application ISO Code | M |
Thread Pitch | 20 |
Primary Material Application | All Materials |
Die Type | Adjustable |
Primary Material Application ISO Code | H, K, M, N, P, S |
Thread Standard | UNC |
Threads per Inch | 20 |
Integrated Handle | No |
Secondary Material Application | Stainless Steel |
Finish - Machining | Bright (Uncoated) |
Die Blank Number | A1 |
Description
Quick Change Die, Includes Die, Thread Size 1/4 In.-20, Die Material Carbon Steel, Thread Standard UNC, Thread Direction Right Hand, Die Width 23/64 in, Die Blank Number A1, Thread Type UNC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 4 1/4 in Diagonal Cutting Plier Semiflush Cut Pointed Nose Uninsulated (D230-4C)
- REGAL CUTTING TOOLS 1/4-20 H3 4 Flt. Hand Tap Set (008921AS)
- PROTO 1/2 in Drive, 1" 12 pt SAE Socket, 12 Points (J5432B)
- MIDWEST FASTENER 3/32" Steel Short Arm Hex Wrenches 17 17PK (60443)
- CLE-LINE 18PC HSS Plug Hand Tap And Carbon Round Adjustable Die Set Cle-Line 8 Sizes 2-56 To 12-24 UNC & UNF (C67271)
- CLE-LINE 24PC HSS Plug Hand Tap And Carbon Round Adjustable Die Set Cle-Line 10 Sizes 1/4-20 To 1-12UNC & UNF (C67293)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 3In Oiuter Diameter 1-3/8-12UNF (C65442)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 1-1/2In Oiuter Diameter 5/8-18UNF (C65244)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 1-1/2In Oiuter Diameter 9/16-12UNC (C65239)
- CLE-LINE Quick Set Two-Piece Die for #1 and #5 Collet 0550 Cle-Line 5/16-18UNC (C66703)
- HOUGEN-OGURA 11/16 in. C Round Die, >1/4-3/8THK (75594)
- Cle-Line Round Dies