Shop All Round Dies
Cle-Line
Quick Set Two-Piece Die for #A1 Collet 0550 Cle-Line #12-24UNC
Mfr # C66698
Zoro # G4962347
product price: $40.55
/ea
$40.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Type UNC
- Die Thread Size #12-24
- Die Material Carbon Steel
- Thread Direction Right Hand
- Includes Die
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C66698
- Zoro # G4962347
- UPC # 697334666981
- Country of Origin United States
- Category Round Dies
Dimensions
Die Thread Size | #12-24 |
Thread Size | #12-24 |
Die Width | 23/64 in |
Details
Item | Quick Change Die |
Thread Type | UNC |
Die Material | Carbon Steel |
Thread Direction | Right Hand |
Includes | Die |
Primary Material Application | All Materials |
For Tool Type | Threading, Round Adjustable Dies |
Thread Standard | UNC |
Integrated Handle | No Handle |
Secondary Material Application | Stainless Steel |
Die Type | Adjustable |
Secondary Material Application ISO Code | M |
Finish - Machining | Bright (Uncoated) |
Thread Pitch | 24 |
Threads per Inch | 24 |
Primary Material Application ISO Code | H, K, M, N, P, S |
Die Blank Number | A1 |
Description
Quick Change Die, Includes Die, Thread Size #12-24, Die Material Carbon Steel, Thread Standard UNC, Thread Direction Right Hand, Die Width 23/64 in, Die Blank Number A1, Thread Type UNC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUIDS BY ERGODYNE Split Ring Tool Attachment, 1.5 in 3.8 cm (3785L)
- MILWAUKEE TOOL M18 Lithium-Ion Battery Charger (C18C)
- STANLEY 12 in. Bi-Metal Hacksaw Gray/Yellow 1 pc (15-113)
- PROTO 3/8" Drive, SAE 2-1/4" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4972CF)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 3In Oiuter Diameter 1-1/2-12UNF (C65450)
- CLE-LINE 24PC HSS Plug Hand Tap And Carbon Round Adjustable Die Set Cle-Line 10 Sizes 1/4-20 To 1-12UNC & UNF (C67293)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 13/16In Oiuter Diameter 1/4-20UNC (C65093)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 13/16In Oiuter Diameter 10-32UNF (C65076)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 2In Oiuter Diameter 1-12UNF (C65350)
- CLE-LINE Quick Set Two-Piece Die for #1 and #5 Collet 0550 Cle-Line 5/16-18UNC (C66703)
- DRILL AMERICA 1-1/4"-12 3" OD HSS Round Adjustable Die (DWTH3-11412)
- Cle-Line Round Dies