Shop All Round Dies
Cle-Line
Quick Set Two-Piece Die for #A1 Collet 0550 Cle-Line #10-24UNC
Mfr # C66696
Zoro # G4962399
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Type UNC
- Die Thread Size #10-24
- Die Material Carbon Steel
- Thread Direction Right Hand
- Includes Die
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cle-Line
- MFR # C66696
- Zoro # G4962399
- UPC # 697334666967
- Country of Origin United States
- Category Round Dies
Dimensions
Die Thread Size | #10-24 |
Thread Size | #10-24 |
Die Width | 23/64 in |
Details
Item | Quick Change Die |
Thread Type | UNC |
Die Material | Carbon Steel |
Thread Direction | Right Hand |
Includes | Die |
Die Type | Adjustable |
Secondary Material Application | Stainless Steel |
Primary Material Application ISO Code | H, K, M, N, P, S |
Finish - Machining | Bright (Uncoated) |
Threads per Inch | 24 |
Integrated Handle | No Handle |
Primary Material Application | All Materials |
For Tool Type | Threading, Round Adjustable Dies |
Thread Standard | UNC |
Thread Pitch | 24 |
Secondary Material Application ISO Code | M |
Die Blank Number | A1 |
Description
Quick Change Die, Includes Die, Thread Size #10-24, Die Material Carbon Steel, Thread Standard UNC, Thread Direction Right Hand, Die Width 23/64 in, Die Blank Number A1, Thread Type UNC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 4 ft. 8-1/2 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel (1774981)
- MILWAUKEE TOOL 6" ADJUSTABLE WRENCH (48-22-7406)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG DIE 2x16 F/2577 (KH1043-1)
- MAKITA Wheel Sander (9741)
- CLE-LINE 24PC HSS Plug Hand Tap And Carbon Round Adjustable Die Set Cle-Line 10 Sizes 1/4-20 To 1-12UNC & UNF (C67293)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 1In Oiuter Diameter 5/16-18UNC (C65147)
- CLE-LINE Quick Set Two-Piece Die for #1 and #5 Collet 0550 Cle-Line 5/16-18UNC (C66703)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 1In Oiuter Diameter 1/4-20UNC (C65140)
- CLE-LINE Quick Set Two-Piece Die for #5 Collet 0550 Cle-Line 5/8-11UNC (C66715)
- CLE-LINE 18PC HSS Plug Hand Tap And Carbon Round Adjustable Die Set Cle-Line 8 Sizes 2-56 To 12-24 UNC & UNF (C67271)
- HHIP 1/4-28 X 1" OD Adjustable Round Split Die (1016-1142)
- Cle-Line Round Dies