Shop All Round Dies
Cle-Line
Quick Set Two-Piece Die for #5 Collet 0550 Cle-Line M8x1.25
Mfr # C66671
Zoro # G4950596
product price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Material Carbon Steel
- Thread Direction Right Hand
- Includes Cap, Guide
- Primary Material Application All Materials
- For Tool Type Threading, Round Adjustable Dies
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C66671
- Zoro # G4950596
- UPC # 697334666714
- Country of Origin United States
- Category Round Dies
Details
Item | Quick Change Die Kit |
Die Material | Carbon Steel |
Thread Direction | Right Hand |
Includes | Cap, Guide |
Primary Material Application | All Materials |
For Tool Type | Threading, Round Adjustable Dies |
Secondary Material Application | Stainless Steel |
Primary Material Application ISO Code | H, K, M, N, P, S |
Secondary Material Application ISO Code | M |
Finish - Machining | Bright (Uncoated) |
Integrated Handle | No |
Die Type | Adjustable |
Description
Quick Change Die Kit, Includes Cap, Guide, Die Material Carbon Steel, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 5/16x6 In (48-20-7441)
- IRWIN Circular Saw Blade, 6-1/2"X18T Framing/Ripping, 5/8" (IR14020)
- KESON Marking Chalk Concentrate, Blue, 3Lb (PM103BLUE)
- HHIP 13/16" R8 Round Collet (3900-0824)
- CLE-LINE Quick Set Two-Piece Die for #1 and #5 Collet 0550 Cle-Line 5/16-18UNC (C66703)
- CLE-LINE Quick Set Two-Piece Die for #5 Collet 0550 Cle-Line 5/8-11UNC (C66715)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 1-1/2In Oiuter Diameter 9/16-12UNC (C65239)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 13/16In Oiuter Diameter 1/4-20UNC (C65093)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 3In Oiuter Diameter 1-1/2-12UNF (C65450)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 13/16In Oiuter Diameter 10-32UNF (C65076)
- DRILL AMERICA #4-56x13/16" OD HSS Round Adjustable Die Special (DWTSR1316-456)
- Cle-Line Dies