Shop All Round Dies
Cle-Line
Quick Set Two-Piece Die for #5 Collet 0550 Cle-Line M14x2
Mfr # C66674
Zoro # G4950666
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Type Metric
- Die Material Carbon Steel
- Thread Direction Right Hand
- Includes Die
- Secondary Material Application ISO Code M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C66674
- Zoro # G4950666
- UPC # 697334666745
- Country of Origin United States
- Category Round Dies
Dimensions
Die Thread Size | M14x2.00 |
Thread Size | M14x2.00 |
Die Width | 27/32 in |
Details
Item | Quick Change Die |
Thread Type | Metric |
Die Material | Carbon Steel |
Thread Direction | Right Hand |
Includes | Die |
Secondary Material Application ISO Code | M |
Secondary Material Application | Stainless Steel |
Die Type | Adjustable |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | All Materials |
Thread Standard | Metric |
Threads per Inch | 2 |
Thread Pitch | 2.0 |
Primary Material Application ISO Code | H, K, M, N, P, S |
For Tool Type | Threading, Round Adjustable Dies |
Integrated Handle | No |
Die Blank Number | C |
Description
Quick Change Die, Includes Die, Thread Size M14x2.00, Die Material Carbon Steel, Thread Standard Metric, Thread Direction Right Hand, Die Width 27/32 in, Die Blank Number C, Thread Type Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARCO Solvent For 1000-I (1000-I SOLVENT)
- FREUD Super Dado Sets, 10 (SD510)
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 8mm (80001)
- BOSTITCH Coil Framing Nailer, High Power, 15 deg. (N89C-1)
- CLE-LINE Quick Set Two-Piece Die for #5 Collet 0550 Cle-Line 5/8-11UNC (C66715)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 2In Oiuter Diameter 1-12UNF (C65350)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 1In Oiuter Diameter 3/8-16UNC (C65159)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 1-1/2In Oiuter Diameter 5/8-18UNF (C65244)
- CLE-LINE 24PC HSS Plug Hand Tap And Carbon Round Adjustable Die Set Cle-Line 10 Sizes 1/4-20 To 1-12UNC & UNF (C67293)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 1In Oiuter Diameter 1/4-20UNC (C65140)
- CENTURY DRILL & TOOL Rethred Die Fract Right Hand 11/16-11 National Coarse Across Flats 1" (92925)
- Cle-Line Dies