Shop All Round Dies
Cle-Line
Quick Set Two-Piece Die for #5 Collet 0550 Cle-Line 7/8-9UNC
Mfr # C66713
Zoro # G4950955
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Type UNC
- Die Thread Size 9/16"-12
- Die Material Carbon Steel
- Thread Direction Right Hand
- Includes Die
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cle-Line
- MFR # C66713
- Zoro # G4950955
- UPC # 697334667131
- Country of Origin United States
- Category Round Dies
Dimensions
Die Thread Size | 9/16"-12 |
Thread Size | 9/16"-12 |
Die Width | 27/32 in |
Details
Item | Quick Change Die |
Thread Type | UNC |
Die Material | Carbon Steel |
Thread Direction | Right Hand |
Includes | Die |
Thread Standard | UNC |
Finish - Machining | Bright (Uncoated) |
Threads per Inch | 12 |
Secondary Material Application | Stainless Steel |
Secondary Material Application ISO Code | M |
Thread Pitch | 12 |
Primary Material Application ISO Code | H, K, M, N, P, S |
Die Type | Adjustable |
Primary Material Application | All Materials |
Integrated Handle | No |
For Tool Type | Threading, Round Adjustable Dies |
Die Blank Number | C |
Description
Quick Change Die, Includes Die, Thread Size 9/16 In.-12, Die Material Carbon Steel, Thread Standard UNC, Thread Direction Right Hand, Die Width 27/32 in, Die Blank Number C, Thread Type UNC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 1/4" & 3/8" Drive 75 Piece Mechanic's Tool Set (96-010)
- STRINGLINER Mason Line Reel Pnk 270' (25109)
- AME 2000 Ft/Lb TorqIt Electric Torque Wrench Kit - 1" Drive (67520K)
- STM 4 Solid Nut Inside Spring Caliper (231150)
- CLE-LINE 18PC HSS Plug Hand Tap And Carbon Round Adjustable Die Set Cle-Line 8 Sizes 2-56 To 12-24 UNC & UNF (C67271)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 3In Oiuter Diameter 1-1/2-12UNF (C65450)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 13/16In Oiuter Diameter 10-32UNF (C65076)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 1-1/2In Oiuter Diameter 5/8-18UNF (C65244)
- CLE-LINE Quick Set Two-Piece Die for #5 Collet 0550 Cle-Line 5/8-11UNC (C66715)
- CLE-LINE Quick Set Two-Piece Die for #1 and #5 Collet 0550 Cle-Line 5/16-18UNC (C66703)
- GREENFIELD THREADING HSS Round Adjustable Die 6382 Greenfield Threading 1 In Outside Diameter 3/8-24UNF (400351)
- Cle-Line Round Dies