Shop All Round Dies
Cle-Line
Quick Set Two-Piece Die for #5 Collet 0550 Cle-Line 7/8-14UNF
Mfr # C66720
Zoro # G4951068
product price: $76.15
/ea
Free Shipping & Returns
$76.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Type UNF
- Die Thread Size 7/8"-14
- Die Material Carbon Steel
- Thread Direction Right Hand
- Includes Die
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C66720
- Zoro # G4951068
- UPC # 697334667209
- Country of Origin United States
- Category Round Dies
Dimensions
Die Thread Size | 7/8"-14 |
Thread Size | 7/8"-14 |
Die Width | 1 1/32 in |
Details
Item | Quick Change Die |
Thread Type | UNF |
Die Material | Carbon Steel |
Thread Direction | Right Hand |
Includes | Die |
Primary Material Application | All Materials |
Thread Pitch | 14 |
Integrated Handle | No |
Thread Standard | UNF |
For Tool Type | Threading, Round Adjustable Dies |
Primary Material Application ISO Code | H, K, M, N, P, S |
Finish - Machining | Bright (Uncoated) |
Threads per Inch | 14 |
Die Type | Adjustable |
Secondary Material Application | Stainless Steel |
Secondary Material Application ISO Code | M |
Die Blank Number | D |
Description
Quick Change Die, Includes Die, Thread Size 7/8 In.-14, Die Material Carbon Steel, Thread Standard UNF, Thread Direction Right Hand, Die Width 1 1/32 in, Die Blank Number D, Thread Type UNF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 13/32" HSS 118 Deg. Jobber Length Drill Bit (4UL64)
- TOOLPRO Inner Leg for TP01830 (TPS5118M)
- MAYHEW PRO Hollow Punch, Round, Steel, 2mm x 1-1/8 In (50550)
- GREENLEE Phillips, Robertson Square Recess, Torx(R) Bit 7 3/4 in, Drive Size: 1/4 in, 3/8 in (0153-47C)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 1-1/2In Oiuter Diameter 9/16-12UNC (C65239)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 3In Oiuter Diameter 1-1/2-12UNF (C65450)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 13/16In Oiuter Diameter 1/4-20UNC (C65093)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 13/16In Oiuter Diameter 10-32UNF (C65076)
- CLE-LINE Quick Set Two-Piece Die for #1 and #5 Collet 0550 Cle-Line 5/16-18UNC (C66703)
- CLE-LINE 18PC HSS Plug Hand Tap And Carbon Round Adjustable Die Set Cle-Line 8 Sizes 2-56 To 12-24 UNC & UNF (C67271)
- GARANT Round Die, HSS, 5/8-18 (142620 5/8-18)
- Cle-Line Dies