Shop All Round Dies
Cle-Line
Quick Set Two-Piece Die for #5 Collet 0550 Cle-Line 5/8-18UNF
Mfr # C66716
Zoro # G4951348
$55.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Type UNF
- Die Thread Size 5/8"-18
- Die Material Carbon Steel
- Thread Direction Right Hand
- Includes Die
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cle-Line
- MFR # C66716
- Zoro # G4951348
- UPC # 697334667162
- Country of Origin United States
- Category Round Dies
Dimensions
Die Thread Size | 5/8"-18 |
Thread Size | 5/8"-18 |
Die Width | 27/32 in |
Details
Item | Quick Change Die |
Thread Type | UNF |
Die Material | Carbon Steel |
Thread Direction | Right Hand |
Includes | Die |
Finish - Machining | Bright (Uncoated) |
Secondary Material Application | Stainless Steel |
Integrated Handle | No |
Primary Material Application | All Materials |
Thread Standard | UNF |
Die Type | Adjustable |
Primary Material Application ISO Code | H, K, M, N, P, S |
Threads per Inch | 18 |
For Tool Type | Threading, Round Adjustable Dies |
Secondary Material Application ISO Code | M |
Thread Pitch | 18 |
Die Blank Number | C |
Description
Quick Change Die, Includes Die, Thread Size 5/8 In.-18, Die Material Carbon Steel, Thread Standard UNF, Thread Direction Right Hand, Die Width 27/32 in, Die Blank Number C, Thread Type UNF
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 13 ft. 7 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1792738)
- IRWIN Bolt Extractor Set, 1/4-3/4 In, 9 Pc (54009)
- RIDGID Male Coupling, 5/8 In (A-6582)
- KNIPEX Bolt Cutter, 6-1/4 in L, Steel (71 01 160)
- CLE-LINE Quick Set Two-Piece Die for #5 Collet 0550 Cle-Line 5/8-11UNC (C66715)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 13/16In Oiuter Diameter 10-32UNF (C65076)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 3In Oiuter Diameter 1-1/2-12UNF (C65450)
- CLE-LINE 18PC HSS Plug Hand Tap And Carbon Round Adjustable Die Set Cle-Line 8 Sizes 2-56 To 12-24 UNC & UNF (C67271)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 3In Oiuter Diameter 1-3/8-12UNF (C65442)
- CLE-LINE Quick Set Two-Piece Die for #5 Collet 0550 Cle-Line 9/16-18UNF (C66714)
- DRILL AMERICA m12x1.25 1-1/2"OD HSS Round Die (DWTMR112-12X1.25)
- Cle-Line Round Dies