Shop All Round Dies
Cle-Line
Quick Set Two-Piece Die for #5 Collet 0550 Cle-Line 5/8-11UNC
Mfr # C66715
Zoro # G4951409
product price: $60.85
/ea
$60.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Type UNC
- Die Thread Size 5/8"-11
- Die Material Carbon Steel
- Thread Direction Right Hand
- Includes Die
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C66715
- Zoro # G4951409
- UPC # 697334667155
- Country of Origin United States
- Category Round Dies
Dimensions
Die Thread Size | 5/8"-11 |
Thread Size | 5/8"-11 |
Die Width | 27/32 in |
Details
Item | Quick Change Die |
Thread Type | UNC |
Die Material | Carbon Steel |
Thread Direction | Right Hand |
Includes | Die |
Finish - Machining | Bright (Uncoated) |
Die Type | Adjustable |
Primary Material Application ISO Code | H, K, M, N, P, S |
Primary Material Application | All Materials |
Thread Standard | UNC |
Integrated Handle | No |
Secondary Material Application | Stainless Steel |
Secondary Material Application ISO Code | M |
For Tool Type | Threading, Round Adjustable Dies |
Thread Pitch | 11 |
Threads per Inch | 11 TPI |
Die Blank Number | C |
Description
Quick Change Die, Includes Die, Thread Size 5/8 In.-11, Die Material Carbon Steel, Thread Standard UNC, Thread Direction Right Hand, Die Width 27/32 in, Die Blank Number C, Thread Type UNC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE 1/2" Drive Impact Socket 6 (30150)
- DRILLCO 10PC TAP SET 1/4-20 THRU 1/2-20 SERIES 2000N TAPS (2000N10)
- YANKEE Reamer, Capscrew Counterbore 6mm, .2362 In (302-0.2362)
- DYNAMIC Tools Automatic Centre Punch, 5" Long (D058030)
- CLE-LINE Quick Set Two-Piece Die for #1 and #5 Collet 0550 Cle-Line 5/16-18UNC (C66703)
- CLE-LINE Quick Set Two-Piece Die for #5 Collet 0550 Cle-Line 9/16-18UNF (C66714)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 3In Oiuter Diameter 1-3/8-12UNF (C65442)
- CLE-LINE 18PC HSS Plug Hand Tap And Carbon Round Adjustable Die Set Cle-Line 8 Sizes 2-56 To 12-24 UNC & UNF (C67271)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 1In Oiuter Diameter 3/8-16UNC (C65159)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 13/16In Oiuter Diameter 10-32UNF (C65076)
- HHIP 1/2-13 X 2" OD Adjustable Round Split Die (1016-1356)
- Cle-Line Round Dies