Shop All Round Dies
Cle-Line
Quick Set Two-Piece Die for #5 Collet 0550 Cle-Line 3/4-16UNF
Mfr # C66718
Zoro # G4951856
$50.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Type UNF
- Die Thread Size 3/4"-16
- Die Material Carbon Steel
- Thread Direction Right Hand
- Includes Die
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cle-Line
- MFR # C66718
- Zoro # G4951856
- UPC # 697334667186
- Country of Origin United States
- Category Round Dies
Dimensions
Die Thread Size | 3/4"-16 |
Thread Size | 3/4"-16 |
Die Width | 27/32 in |
Details
Item | Quick Change Die |
Thread Type | UNF |
Die Material | Carbon Steel |
Thread Direction | Right Hand |
Includes | Die |
Secondary Material Application | Stainless Steel |
Finish - Machining | Bright (Uncoated) |
Threads per Inch | 16 TPI |
For Tool Type | Threading, Round Adjustable Dies |
Die Type | Adjustable |
Secondary Material Application ISO Code | M |
Primary Material Application | All Materials |
Primary Material Application ISO Code | H, K, M, N, P, S |
Thread Pitch | 16 |
Thread Standard | UNF |
Integrated Handle | No |
Die Blank Number | C |
Description
Quick Change Die, Includes Die, Thread Size 3/4 In.-16, Die Material Carbon Steel, Thread Standard UNF, Thread Direction Right Hand, Die Width 27/32 in, Die Blank Number C, Thread Type UNF
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Bi-Metal Jigsaw, Blade 18T, T-Shank (06236)
- GREENFIELD THREADING Spiral Point Tap, Plug, 3 (357686)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute 37 Degree Helix End Mill (E5G95904)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4224R)
- CLE-LINE Quick Set Two-Piece Die for #5 Collet 0550 Cle-Line 5/8-11UNC (C66715)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 1In Oiuter Diameter 5/16-18UNC (C65147)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 1-1/2In Oiuter Diameter 5/8-18UNF (C65244)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 13/16In Oiuter Diameter 10-32UNF (C65076)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 3In Oiuter Diameter 1-1/2-12UNF (C65450)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 13/16In Oiuter Diameter 3-56UNF (C65046)
- KODIAK CUTTING TOOLS 7/16-20 Die Split Round Adjustable High Speed Steel (5472071)
- Cle-Line Dies