Shop All Round Dies
Cle-Line
Quick Set Two-Piece Die for #5 Collet 0550 Cle-Line 3/4-10UNC
Mfr # C66717
Zoro # G4951917
product price: $55.39
/ea
$55.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Type UNC
- Die Thread Size 3/4"-10
- Die Material Carbon Steel
- Thread Direction Right Hand
- Includes Die
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C66717
- Zoro # G4951917
- UPC # 697334667179
- Country of Origin United States
- Category Round Dies
Dimensions
Die Thread Size | 3/4"-10 |
Thread Size | 3/4"-10 |
Die Width | 27/32 in |
Details
Item | Quick Change Die |
Thread Type | UNC |
Die Material | Carbon Steel |
Thread Direction | Right Hand |
Includes | Die |
Die Type | Adjustable |
Primary Material Application ISO Code | H, K, M, N, P, S |
Primary Material Application | All Materials |
Finish - Machining | Bright (Uncoated) |
Thread Pitch | 10 |
Threads per Inch | 10 |
Integrated Handle | No |
Thread Standard | UNC |
Secondary Material Application ISO Code | M |
For Tool Type | Threading, Round Adjustable Dies |
Secondary Material Application | Stainless Steel |
Die Blank Number | C |
Description
Quick Change Die, Includes Die, Thread Size 3/4 In.-10, Die Material Carbon Steel, Thread Standard UNC, Thread Direction Right Hand, Die Width 27/32 in, Die Blank Number C, Thread Type UNC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Collet, 5C, 11/64in (500-011)
- HUSQVARNA COVER (594490101)
- ZORO SELECT Vibration Isolator, 20 Lb Max, 8-32, Material: Rubber (2NNZ6)
- WESTWARD Transfer Punch, 13/32 In Tip, 4-7/8 In L (22N808)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 1In Oiuter Diameter 3/8-16UNC (C65159)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 13/16In Oiuter Diameter 10-32UNF (C65076)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 1-1/2In Oiuter Diameter 5/8-18UNF (C65244)
- CLE-LINE Quick Set Two-Piece Die for #1 and #5 Collet 0550 Cle-Line 5/16-18UNC (C66703)
- CLE-LINE Quick Set Two-Piece Die for #5 Collet 0550 Cle-Line 5/8-11UNC (C66715)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 3In Oiuter Diameter 1-3/8-12UNF (C65442)
- OSG Die Item, 1/4"-28 Die Thread, 1" W (2703000)
- Cle-Line Round Dies