Shop All Round Dies
Cle-Line
Quick Set Two-Piece Die for #5 Collet 0550 Cle-Line 1/2-20UNF
Mfr # C66712
Zoro # G4959398
$60.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Type UNF
- Die Thread Size 1/2"-20
- Die Material Carbon Steel
- Thread Direction Right Hand
- Includes Die
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cle-Line
- MFR # C66712
- Zoro # G4959398
- UPC # 697334667124
- Country of Origin United States
- Category Round Dies
Dimensions
Die Thread Size | 1/2"-20 |
Thread Size | 1/2"-20 |
Die Width | 27/32 in |
Details
Item | Quick Change Die |
Thread Type | UNF |
Die Material | Carbon Steel |
Thread Direction | Right Hand |
Includes | Die |
Thread Pitch | 20 |
Die Type | Adjustable |
Secondary Material Application | Stainless Steel |
Finish - Machining | Bright (Uncoated) |
Secondary Material Application ISO Code | M |
Primary Material Application ISO Code | H, K, M, N, P, S |
Integrated Handle | No |
Threads per Inch | 20 TPI |
Thread Standard | UNF |
For Tool Type | Threading, Round Adjustable Dies |
Primary Material Application | All Materials |
Die Blank Number | C |
Description
Quick Change Die, Includes Die, Thread Size 1/2 In.-20, Die Material Carbon Steel, Thread Standard UNF, Thread Direction Right Hand, Die Width 27/32 in, Die Blank Number C, Thread Type UNF
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap Plug, 4 Flutes (8187-10)
- STANLEY LeverLock 16 ft. L X 0.75 in. W Tape Measure (STHT30812L)
- ECLIPSE 8 in Crimper 8P8C/RJ-45, 6P2C/6P4C/6P6C RJ-11 and RJ-14 (300-018)
- DRILL AMERICA 1-3/16" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH1187)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 1-1/2In Oiuter Diameter 5/8-18UNF (C65244)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 1In Oiuter Diameter 1/4-28UNF (C65142)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 1-1/2In Oiuter Diameter 9/16-12UNC (C65239)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 2In Oiuter Diameter 1-12UNF (C65350)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 1In Oiuter Diameter 3/8-16UNC (C65159)
- CLE-LINE 24PC HSS Plug Hand Tap And Carbon Round Adjustable Die Set Cle-Line 10 Sizes 1/4-20 To 1-12UNC & UNF (C67293)
- DRILL AMERICA m42x3 3" OD HSS Round Adjustable Die Special (DWTSMR3-42X3)
- Cle-Line Round Dies