Shop All Round Dies
Cle-Line
Quick Set Two-Piece Die for #5 Collet 0550 Cle-Line 1/2-13UNC
Mfr # C66710
Zoro # G4959477
$58.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Type UNC
- Die Thread Size 1/2"-13
- Die Material Carbon Steel
- Thread Direction Right Hand
- Includes Die
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cle-Line
- MFR # C66710
- Zoro # G4959477
- UPC # 697334667100
- Country of Origin United States
- Category Round Dies
Dimensions
Die Thread Size | 1/2"-13 |
Thread Size | 1/2"-13 |
Die Width | 19/32 in |
Details
Item | Quick Change Die |
Thread Type | UNC |
Die Material | Carbon Steel |
Thread Direction | Right Hand |
Includes | Die |
Finish - Machining | Bright (Uncoated) |
Primary Material Application ISO Code | H, K, M, N, P, S |
Die Type | Adjustable |
For Tool Type | Threading, Round Adjustable Dies |
Secondary Material Application ISO Code | M |
Threads per Inch | 15 TPI |
Integrated Handle | No |
Primary Material Application | All Materials |
Thread Pitch | 15 |
Secondary Material Application | Stainless Steel |
Thread Standard | UNC |
Die Blank Number | B |
Description
Quick Change Die, Includes Die, Thread Size 1/2 In.-13, Die Material Carbon Steel, Thread Standard UNC, Thread Direction Right Hand, Die Width 19/32 in, Die Blank Number B, Thread Type UNC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Ring Gage, 3/8"-32 Size, Tool Steel (361135050)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 4-1/2" x 2" (HML.4-1/2)
- MILWAUKEE TOOL SHOCKWAVE 6" Impact Torx T25 Power Bits (10 Pk) (48-32-4246)
- CRESCENT 18mm 12 Point Combination Wrench (CCW29-05)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 1In Oiuter Diameter 1/4-28UNF (C65142)
- CLE-LINE Quick Set Two-Piece Die for #1 and #5 Collet 0550 Cle-Line 5/16-18UNC (C66703)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 13/16In Oiuter Diameter 10-32UNF (C65076)
- CLE-LINE 24PC HSS Plug Hand Tap And Carbon Round Adjustable Die Set Cle-Line 10 Sizes 1/4-20 To 1-12UNC & UNF (C67293)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 1In Oiuter Diameter 5/16-18UNC (C65147)
- CLE-LINE 18PC HSS Plug Hand Tap And Carbon Round Adjustable Die Set Cle-Line 8 Sizes 2-56 To 12-24 UNC & UNF (C67271)
- KODIAK CUTTING TOOLS 1/4-20 Die Split Round Adjustable High Speed Steel (5471884)
- Cle-Line Round Dies